The store will not work correctly when cookies are disabled.
-
350-120-30
Federal Signal Audible Signaling Devices, 350 Series
MFG Item Number
350-120-30
Product Description
350 Vibratone Horn, 120VAC 50/60Hz,
Specifications
Specifications
Type |
Vibration |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.18 A |
dB @ 10 Ft. |
100 dB |
Range |
200 ' |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-65-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IR200
Extech Instruments Thermometers, IR200 Series
Product Description
Non-Contact Forehead Infrared
Specifications
Specifications
IR Temp |
32-140 °F |
Laser Pointer |
No |
Backlight |
No |
Response Time |
0.5 s |
-
42225
Icotek Cable Entries, KEL 24-MT Series
Product Description
KEL 24/14-MT black
Specifications
Specifications
Nominal Grommet Capacity |
12 Small, 2 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 3.198 " |
Cut-Out Dimensions (mm) |
112 x 82 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A60L-0001-0290/LM32C
MFG Item Number
A60L-0001-0290/LM32C
Product Description
3.2 Amp Fuse
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MPET4-10R
Product Description
PLTR Pushbutton Operator, Red, 40mm
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Red |
Operator Size (mm) |
40 mm |
Full Shroud |
No |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RW67-1D2-U040
MFG Item Number
RW67-1D2-U040
Product Description
Overload, 2 Pole Olr Class10 Rang
Specifications
Specifications
Type |
Bimetallic |
Poles |
2 |
Trip Class |
Class 10 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.45 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Terminal Lug Kit, 3/Pk, (2)250-500MCM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76-IST16-04L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST16-04L
Series
SOLDERLESS TERMINAL
Product Description
PVC Insulated Spade Terminal
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#4 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
32-105 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved