Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2044

Set Ascending Direction
  1. T9G0201003DE
    T9G0201003DE
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0201003DE
    MFG Item Number
    T9G0201003DE
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2000V, 1000A
    Specifications
    Specifications
    Vdrm (Volts) 2,000 V
    Vrrm (Volts) 2,000 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,590 A
    It (avg) Amps 1,000 A
    Itsm Amps 17,000 A
    I2T@60Hz (A2Sec) 1,203,000
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 600
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKT250/12E
    SKT250/12E
    Semikron SCRs, SKT250 Series
    Item Number
    SKT250/12E
    MFG Item Number
    01239041
    Series
    SKT250
    Product Description
    SCR 250A 1200V M24 X 1.50 METRIC
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 450 A
    It (avg) Amps 250 A
    Itsm Amps 7,000 A
    I2T@50Hz (A2Sec) 245,000
    Vtm (Volts) 1.65 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 100
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 266 °F
    Stud Size M24 x 1.50
    Lead Length FMS (inches) 9.05 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. T7S0167504DN
    T7S0167504DN
    Powerex SCRs, T7S0 Series
    Item Number
    T7S0167504DN
    MFG Item Number
    T7S0167504DN
    Series
    T7S0
    Product Description
    SCR, TO-200AB-1, 1600V, 750A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.03 mA
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 1,180 A
    It (avg) Amps 750 A
    Itsm Amps 10,500 A
    I2T@60Hz (A2Sec) 460,000
    Vtm (Volts) 1.4 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 150 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T640N16TOF
    T640N16TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N16TOF
    MFG Item Number
    T640N16TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1600V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. T640N14TOF
    T640N14TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N14TOF
    MFG Item Number
    T640N14TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1400V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Vrrm (Volts) 1,400 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T500128004AB
    T500128004AB
    Powerex SCRs, T500 Series
    Item Number
    T500128004AB
    MFG Item Number
    T500128004AB
    Series
    T500
    Product Description
    SCR, TO-83, 1200V, 80A
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    Idrm Peak (mA) 0.01 mA
    Irrm Peak (mA) 0.01 mA
    It (rms) Amps 125 A
    It (avg) Amps 80 A
    Itsm Amps 1,800 A
    I2T@60Hz (A2Sec) 13,500
    Vtm (Volts) 2.2 V
    dv/dt (V/microseconds) 300
    tq (microseconds) 100 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 1.21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ST700C16L0
    ST700C16L0
    Vishay SCRs, ST Series
    Item Number
    ST700C16L0
    MFG Item Number
    VS-ST700C16L0
    Series
    ST
    Product Description
    SCR, TO-200AC, 1600V, 910A
    Specifications
    Specifications
    Vdrm (Volts) 1,600 V
    Vrrm (Volts) 1,600 V
    Idrm Peak (mA) 0.08 mA
    Irrm Peak (mA) 0.08 mA
    It (rms) Amps 1,857 A
    It (avg) Amps 910 A
    Itsm Amps 16,400 A
    I2T@60Hz (A2Sec) 1,125,000
    I2T@50Hz (A2Sec) 1,232,000
    Vtm (Volts) 1.8 V
    dv/dt (V/microseconds) 500
    di/dt (A/microseconds) 1,000
    tq (microseconds) 150 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T640N18TOF
    T640N18TOF
    Infineon SCRs, T640N Series
    Item Number
    T640N18TOF
    MFG Item Number
    T640N18TOF
    Series
    T640N
    Product Description
    SCR, TO-200AB-2, 1800V, 644A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,450 A
    It (avg) Amps 644 A
    Itsm Amps 9,400 A
    I2T@50Hz (A2Sec) 442,000
    Vtm (Volts) 2.15 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 250 µs
    Igt (mA) 250 mA
    Vgt (Volts) 2.2 V
    Junction Temperature 125 °F
    Increase
    Decrease
    Availability
  9. T9G0221203DH
    T9G0221203DH
    Powerex SCRs, T9G0 Series
    Item Number
    T9G0221203DH
    MFG Item Number
    T9G0221203DH
    Series
    T9G0
    Product Description
    SCR, TO-200AD, 2200V, 1200A
    Specifications
    Specifications
    Vdrm (Volts) 2,200 V
    Vrrm (Volts) 2,200 V
    Idrm Peak (mA) 0.075 mA
    Irrm Peak (mA) 0.075 mA
    It (rms) Amps 1,880 A
    It (avg) Amps 1,200 A
    Itsm Amps 27,000 A
    I2T@60Hz (A2Sec) 3,040,000
    Vtm (Volts) 1.35 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 150
    tq (microseconds) 100 µs
    Igt (mA) 200 mA
    Junction Temperature -40-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. T560N18TOF
    T560N18TOF
    Infineon SCRs, T560N Series
    Item Number
    T560N18TOF
    MFG Item Number
    T560N18TOF
    Series
    T560N
    Product Description
    SCR, TO-200AB-2, 1800V, 559A
    Specifications
    Specifications
    Vdrm (Volts) 1,800 V
    Vrrm (Volts) 1,800 V
    Idrm Peak (mA) 0.05 mA
    Irrm Peak (mA) 0.05 mA
    It (rms) Amps 1,260 A
    It (avg) Amps 559 A
    Itsm Amps 8,000 A
    I2T@50Hz (A2Sec) 320,000
    Vtm (Volts) 1.92 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 120
    tq (microseconds) 250 µs
    Igt (mA) 200 mA
    Vgt (Volts) 2 V
    Junction Temperature 125 °F