Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 487

Set Ascending Direction
  1. SA-STOK-WO
    SA-STOK-WO
    Dart Controls Miscellaneous
    Item Number
    SA-STOK-WO
    MFG Item Number
    SA-STOK-WO
    Product Description
    Speed Pot, 5K Ohm w/ Leads, Knob &
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 125DV-C
    125DV-C
    Dart Controls Drives, 125 Series
    Item Number
    125DV-C
    MFG Item Number
    125DV-C
    Series
    125
    Product Description
    Drive, DC, 5.5A, 120/240VAC, Chassis
    Specifications
    Specifications
    Input Current (AC) 2-6.5 A, 1.8-6.5 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 14-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 253G-200C
    253G-200C
    Dart Controls Drives, 250 Series
    Item Number
    253G-200C
    MFG Item Number
    253G-200C
    Series
    250
    Product Description
    Drive DC 1/8-1HP 120VAC 0-90VDC
    Specifications
    Specifications
    Input Current (AC) 2-13.2 A, 1.8-12.9 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 14-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 55AC15C
    55AC15C
    Dart Controls Miscellaneous
    Item Number
    55AC15C
    MFG Item Number
    55AC15C
    Product Description
    Variable AC voltage supply 0-120VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PU-40R
    PU-40R
    Dart Controls Miscellaneous
    Item Number
    PU-40R
    MFG Item Number
    PU-40R
    Product Description
    Hall Effect Pick-up, 20PPR, N4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MD50E-420
    MD50E-420
    Dart Controls Drives, MD Plus Series
    Item Number
    MD50E-420
    MFG Item Number
    MD50E-420
    Series
    MD Plus
    Product Description
    Closed Loop Microprocessor Based DC
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Max Armature Current (DC) 10 A
    Operator Controls Built In
    Temperature Range (F) 14-113 °F
    NEMA Rating NEMA 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PU-40E
    PU-40E
    Dart Controls Hall-Effect Pick Ups, PU-E Series
    Item Number
    PU-40E
    MFG Item Number
    PU-40E
    Series
    PU-E
    Product Description
    Hall-Effect Pick-Up, 20PPR, Indoor,
    Specifications
    Specifications
    Voltage 5-24 VDC
    Pulses Per Revolution 20
    Mounting Directly to Shaft
    Quadrature No
    Bearings Stainless Steel Ball
    Operating Temperature -10-45 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MD10P
    MD10P
    Dart Controls Drives, MD Series
    Item Number
    MD10P
    MFG Item Number
    MD10P
    Series
    MD
    Product Description
    Drive, DC, 5A, 1/8 DIN, 120/240VAC
    Specifications
    Specifications
    Input Voltage (AC) 85-265 VAC
    Input Current (AC) 5.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Max Armature Current (DC) 5 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 14-113 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 15DV1A-TS
    15DV1A-TS
    Dart Controls Drives, 15 Series
    Item Number
    15DV1A-TS
    MFG Item Number
    15DV1A-TS
    Series
    15
    Product Description
    DRIVE
    Specifications
    Specifications
    Input Current (AC) 2.6 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.16 hp
    Max HP @ 180 VDC Armature 0.16 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 2 A
    Regen No
    Feedback Types Armature
    Operator Controls Not Available
    Temperature Range (F) 14-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PU-20E
    PU-20E
    Dart Controls Hall-Effect Pick Ups, PU-E Series
    Item Number
    PU-20E
    MFG Item Number
    PU-20E
    Series
    PU-E
    Product Description
    Hall-Effect Pick-Up, 10PPR, Indoor,
    Specifications
    Specifications
    Voltage 5-24 VDC
    Pulses Per Revolution 10
    Mounting Directly to Shaft
    Quadrature No
    Operating Temperature -10-45 °F