Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1005

Set Ascending Direction
  1. 017-482-0006
    017-482-0006
    Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
    Item Number
    017-482-0006
    MFG Item Number
    017-482-0006
    Series
    482 Series 3PH
    Product Description
    Gearmotor, 1/2HP, 283RPM, 230/460V
    Specifications
    Specifications
    Output Speed 283 RPM
    Nominal Ratio (:1) 6
    Nominal Torque 103 in-lbs
    Mounting Footplate
    Phase 3
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 014-482-3019
    014-482-3019
    Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
    Item Number
    014-482-3019
    MFG Item Number
    014-482-3019
    Series
    482 Series Split Phase
    Product Description
    Gearmotor, 1/3HP, 91RPM, 115V
    Specifications
    Specifications
    Output Speed 91 RPM
    Nominal Ratio (:1) 19
    Nominal Torque 211 in-lbs
    Mounting Footplate
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 5.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 016-101-0037
    016-101-0037
    Bison Gear & Engineering Gearmotors, 100 Series PSC Series
    Item Number
    016-101-0037
    MFG Item Number
    016-101-0037
    Series
    100 Series PSC
    Product Description
    Gearmotor, 1/20HP, 43RPM, 115V
    Specifications
    Specifications
    Output Speed 43 RPM
    Nominal Ratio (:1) 37
    Nominal Torque 62 in-lbs
    Mounting Face
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 0.6 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 017-485-0131
    017-485-0131
    Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series
    Item Number
    017-485-0131
    MFG Item Number
    017-485-0131
    Series
    485 Series 3PH Inverter Duty
    Product Description
    Gearmotor, 1/2HP, 13RPM, 230V
    Specifications
    Specifications
    Output Speed 13 RPM
    Nominal Ratio (:1) 131
    Nominal Torque 950 in-lbs
    Mounting Footplate
    Phase 3
    Voltage (AC) 230 VAC
    Nominal Voltage 240 VAC
    Current Rating 1.6 A
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 026-756-3560
    026-756-3560
    Bison Gear & Engineering Gearmotors, 750 Series PSC Series
    Item Number
    026-756-3560
    MFG Item Number
    026-756-3560
    Series
    750 Series PSC
    Product Description
    Gearmotor, 1/8HP, 28RPM, 115V
    Specifications
    Specifications
    Output Speed 28 RPM
    Nominal Ratio (:1) 60
    Nominal Torque 100 in-lbs
    Mounting Face
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 1.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 026-756-3520
    026-756-3520
    Bison Gear & Engineering Gearmotors, 750 Series PSC Series
    Item Number
    026-756-3520
    MFG Item Number
    026-756-3520
    Series
    750 Series PSC
    Product Description
    Gearmotor, 1/8HP, 83RPM, 115V
    Specifications
    Specifications
    Output Speed 82 RPM
    Nominal Ratio (:1) 21
    Nominal Torque 43 in-lbs
    Mounting Face
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 1.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2474
    2474
    Bodine Gearmotors, 42R-5L/H Series
    Item Number
    2474
    MFG Item Number
    BE-2474
    Series
    42R-5L/H
    Product Description
    N2474, Right Angle (Hollowshaft) AC
    Specifications
    Specifications
    Output Speed 340 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 54 in-lbs
    Phase 3
    Voltage (AC) 230 VAC
    Nominal Voltage 240 VAC
    Current Rating 1.9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2676
    2676
    Bodine Gearmotors, 42R-5L/H Series
    Item Number
    2676
    MFG Item Number
    BE-2676
    Series
    42R-5L/H
    Product Description
    Right Angle AC Gearmotor, 85 RPM
    Specifications
    Specifications
    Output Speed 85 RPM
    Nominal Ratio (:1) 20
    Nominal Torque 103 in-lbs
    Phase 3
    Current Rating 1.9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 016-246-4019
    016-246-4019
    Bison Gear & Engineering Gearmotors, 246 Series PSC Series
    Item Number
    016-246-4019
    MFG Item Number
    016-246-4019
    Series
    246 Series PSC
    Product Description
    Gearmotor, 1/4HP, 88RPM, 115/230V
    Specifications
    Specifications
    Output Speed 88 RPM
    Nominal Ratio (:1) 19
    Nominal Torque 163 in-lbs
    Mounting Face
    Phase 1
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2260
    2260
    Bodine Gearmotors, 42R-FX Series
    Item Number
    2260
    MFG Item Number
    BE-2260
    Series
    42R-FX
    Product Description
    Parallel Shaft AC Gearmotor, .375
    Specifications
    Specifications
    Output Speed 57 RPM
    Nominal Ratio (:1) 30
    Nominal Torque 250 in-lbs
    Phase 3
    Voltage (AC) 230 VAC
    Nominal Voltage 240 VAC
    Current Rating 1.9 A