Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 896

Set Ascending Direction
  1. KA6U
    KA6U
    Burndy Terminals, KA Series
    Item Number
    KA6U
    MFG Item Number
    KA6U
    Series
    KA
    Product Description
    Box Lug, Al, 14AWG-6AWG, Stranded,
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 6 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TA-0
    TA-0
    Ilsco Terminals, TA Series
    Item Number
    TA-0
    MFG Item Number
    TA-0
    Series
    TA
    Product Description
    Mechanical Lug, (1)1/0-14 or (2)
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KA26U
    KA26U
    Burndy Terminals, KA Series
    Item Number
    KA26U
    MFG Item Number
    KA26U
    Series
    KA
    Product Description
    BOX LUG, AL, 6AWG - 2/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. L250H
    L250H
    Blackburn, a T & B Brand Terminals, L Series
    Item Number
    L250H
    MFG Item Number
    L250H
    Series
    L
    Product Description
    Mechanical Lug, 13/32in. Hole,
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 250 kcmil
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. K2A26U
    K2A26U
    Burndy Terminals, KA-U Series
    Item Number
    K2A26U
    MFG Item Number
    K2A26U
    Series
    KA-U
    Product Description
    BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 2
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AU-2/0
    AU-2/0
    Ilsco Terminals, AU Series
    Item Number
    AU-2/0
    MFG Item Number
    AU-2/0
    Series
    AU
    Product Description
    Mechanical Lug, Accepts(2)2/0-14AWG,
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 2
    Number of Conductors 2
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TA-6-S
    TA-6-S
    Ilsco Terminals, TA Series
    Item Number
    TA-6-S
    MFG Item Number
    TA-6-S
    Series
    TA
    Product Description
    Mechanical Lug, 4-14AWG, (1)1/4in.
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 4 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. L70
    L70
    Blackburn, a T & B Brand Terminals, L Series
    Item Number
    L70
    MFG Item Number
    L70
    Series
    L
    Product Description
    Mechanical Lug, 9/32in. Stud, 4-14AWG
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 4 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ADR21-21
    ADR21-21
    Blackburn, a T & B Brand Terminals, ADR Series
    Item Number
    ADR21-21
    MFG Item Number
    ADR21-21
    Series
    ADR
    Product Description
    ALUMINUM DUAL RATED LUG - TYPE
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 2
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KA25
    KA25
    Burndy Terminals, KA Series
    Item Number
    KA25
    MFG Item Number
    KA25
    Series
    KA
    Product Description
    BOX LUG, CU, 4AWG-1/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 4 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No