Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 13837

Set Ascending Direction
  1. E51DT5
    E51DT5
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51DT5
    MFG Item Number
    E51DT5
    Product Description
    SENSOR HEAD
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. E51SAL
    E51SAL
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51SAL
    MFG Item Number
    E51SAL
    Product Description
    SENSOR BODY, 2-WIRE, 20-264VAC/DC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PR12-4DP
    PR12-4DP
    Autonics Inductive Proximity, PR Series
    Item Number
    PR12-4DP
    MFG Item Number
    PR12-4DP
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 4mm Sensing,
    Specifications
    Specifications
    Diameter 12 mm
    Power Type DC
    Range 4 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PR18-8DN
    PR18-8DN
    Autonics Inductive Proximity, PR Series
    Item Number
    PR18-8DN
    MFG Item Number
    PR18-8DN
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 8mm Sensing,
    Specifications
    Specifications
    Diameter 18 mm
    Power Type DC
    Range 8 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BI1.5-EG08-AP6X-V1131
    BI1.5-EG08-AP6X-V1131
    Turck Inductive Proximity
    Item Number
    BI1.5-EG08-AP6X-V1131
    MFG Item Number
    4602220
    Product Description
    Sensor; Inductive Sensing Mode; 3
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1.5 mm
    Connection Type 3 Pin M8 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. E51DT1
    E51DT1
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E51DT1
    MFG Item Number
    E51DT1
    Product Description
    Sensor Head, 0.51in. Range, Shielded,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E55BLT1C
    E55BLT1C
    Cutler Hammer, Div of Eaton Inductive Proximity
    Item Number
    E55BLT1C
    MFG Item Number
    E55BLT1C
    Product Description
    PROX, IND, 40mm SQ, 15mm RANGE, AC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E57G-18SPN5-Q
    E57G-18SPN5-Q
    Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
    Item Number
    E57G-18SPN5-Q
    MFG Item Number
    E57G-18SPN5-Q
    Series
    E57G
    Product Description
    E57G PROX, 18MM, DC, SH, PNP, NO, STD,
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection Yes
    Max Load Current 0.1 A
    Max Leakage Current 0.1 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NJ2-PD-E02-2.062-V95
    NJ2-PD-E02-2.062-V95
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ2-PD-E02-2.062-V95
    MFG Item Number
    904490
    Series
    NJ
    Product Description
    Inductive DC, 904490
    Specifications
    Specifications
    Nominal Voltage 24 VDC
    Power Type DC
    Range 2 mm
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BI15-CP40-FZ3X2/S10
    BI15-CP40-FZ3X2/S10
    Turck Inductive Proximity
    Item Number
    BI15-CP40-FZ3X2/S10
    MFG Item Number
    13410
    Product Description
    Sensor; Inductive; Programable
    Specifications
    Specifications
    Shielding Shielded
    Range 15 mm
    Connection Type 1/2-14 NPT
    Output Type NO/NC
    Number of Wires 2
    Body Composition Non-Metallic
    Sensing Type Side
    Status Indicator Yes