Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 157

Set Ascending Direction
  1. 559600
    559600
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559600
    MFG Item Number
    559600
    Series
    ISO
    Product Description
    Insulator, 1in.Height, 1/4in.-20x5/16in.
    Specifications
    Specifications
    Face Diameter (in) 0.82 "
    Voltage Rating (AC) 600 V
    Max Wk Load (Tensile) 1,500 lbs
    Max Wk Load (Cantilever) 350 lbs
    Face Diameter (mm) 20.83 mm
    Height (in) 1 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 559670
    559670
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559670
    MFG Item Number
    559670
    Series
    ISO
    Product Description
    Insulator, 1-3/4in. Height, 3/8in.-16 x
    Specifications
    Specifications
    Face Diameter (in) 1.66 "
    Voltage Rating (AC) 2,000 V
    Max Wk Load (Tensile) 3,000 lbs
    Max Wk Load (Cantilever) 1,200 lbs
    Face Diameter (mm) 42.16 mm
    Height (in) 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 548400
    548400
    NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
    Item Number
    548400
    MFG Item Number
    548400
    Series
    ISO-TP
    Product Description
    Insulator, 15mm Hgt, M4 Thread
    Specifications
    Specifications
    Face Diameter (in) 0.47 "
    Voltage Rating (AC) 500 V
    Max Wk Load (Tensile) 337 lbs
    Max Wk Load (Cantilever) 224 lbs
    Face Diameter (mm) 12 mm
    Height (in) 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 559694
    559694
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559694
    MFG Item Number
    559694
    Series
    ISO
    Product Description
    Insulator, 3in. Height, 3/8in.-16 x 5/8i
    Specifications
    Specifications
    Face Diameter (in) 2.08 "
    Voltage Rating (AC) 4,100 V
    Max Wk Load (Tensile) 4,000 lbs
    Max Wk Load (Cantilever) 1,400 lbs
    Face Diameter (mm) 52.83 mm
    Height (in) 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 548480
    548480
    NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
    Item Number
    548480
    MFG Item Number
    548480
    Series
    ISO-TP
    Product Description
    Insulator, 35mm Hgt, M8 Thread
    Specifications
    Specifications
    Face Diameter (in) 1.33 "
    Voltage Rating (AC) 1,000 V
    Max Wk Load (Tensile) 2,472 lbs
    Max Wk Load (Cantilever) 1,798 lbs
    Face Diameter (mm) 34 mm
    Height (in) 1.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 559693
    559693
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559693
    MFG Item Number
    559693
    Series
    ISO
    Product Description
    Insulator, 3in. Height, 1/2in.-13 x 5/8i
    Specifications
    Specifications
    Face Diameter (in) 2.08 "
    Voltage Rating (AC) 4,100 V
    Max Wk Load (Tensile) 4,000 lbs
    Max Wk Load (Cantilever) 1,400 lbs
    Face Diameter (mm) 52.83 mm
    Height (in) 3 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 559640
    559640
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559640
    MFG Item Number
    559640
    Series
    ISO
    Product Description
    Insulator, 1-1/4in. Height, 3/8in.-16 x
    Specifications
    Specifications
    Face Diameter (in) 1.41 "
    Voltage Rating (AC) 750 V
    Max Wk Load (Tensile) 2,300 lbs
    Max Wk Load (Cantilever) 675 lbs
    Face Diameter (mm) 35.81 mm
    Height (in) 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 559689
    559689
    NVENT ERIFLEX, ERICO Insulators, ISO Series
    Item Number
    559689
    MFG Item Number
    559689
    Series
    ISO
    Product Description
    Insulator, 2-1/2in. Height, 3/8in.-16 x
    Specifications
    Specifications
    Face Diameter (in) 2.11 "
    Voltage Rating (AC) 3,200 V
    Max Wk Load (Tensile) 4,000 lbs
    Max Wk Load (Cantilever) 1,400 lbs
    Face Diameter (mm) 53.59 mm
    Height (in) 2.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 548450
    548450
    NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
    Item Number
    548450
    MFG Item Number
    548450
    Series
    ISO-TP
    Product Description
    Insulator, 30mm Hgt, M8 Thread
    Specifications
    Specifications
    Face Diameter (in) 1.02 "
    Voltage Rating (AC) 1,000 V
    Max Wk Load (Tensile) 1,348 lbs
    Max Wk Load (Cantilever) 674 lbs
    Face Diameter (mm) 26 mm
    Height (in) 1.19 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 548410
    548410
    NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
    Item Number
    548410
    MFG Item Number
    548410
    Series
    ISO-TP
    Product Description
    Insulator, 20mm Hgt, M4 Thread
    Specifications
    Specifications
    Face Diameter (in) 0.59 "
    Voltage Rating (AC) 1,000 V
    Max Wk Load (Tensile) 337 lbs
    Max Wk Load (Cantilever) 224 lbs
    Face Diameter (mm) 15 mm
    Height (in) 0.8 "