Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4024

Set Ascending Direction
  1. 061F7523
    061F7523
    Danfoss Electronics Pressure Switches
    Item Number
    061F7523
    MFG Item Number
    061F7523
    Product Description
    Pressure Switch, ACB, 2UA523W
    Specifications
    Specifications
    Port Connection 1/4 Flare Female
    Decreasing Pressure 10 psi
    Increasing Pressure 25 psi
    Contact Type SPST
    Type of Circuit NO
    Housing Material Regular Hot-Melt
    Ambient Temperature -20-185 °F
    Seal Yes
    Enclosure Rating IP65
    Current Rating 6 A
    Process Connection Flare Nut
    Electrical Connection Cable
    Output Cartridge Pressure Switch
    Absolute Proof Pressure 508 psi
    Gauge Proof Pressure 508 psi
    Increase
    Decrease
    Availability
  2. 131B4216
    131B4216
    Danfoss Electronics HVAC Drives, VLT FC102 Series
    Item Number
    131B4216
    MFG Item Number
    131B4216
    Series
    VLT FC102
    Product Description
    HVAC Drive, 460V, 7.5 HP, Chassis
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    Amps (Variable Torque Rating) 12.1 A
    Amps (Constant Torque Rating) 11 A
    Input Range Voltage (AC) 380-480 VAC
    Braking Type None
    AC Line Regenerative No
    Operator Controls Keypad Included
    Mounting Panel
    HP (Constant Torque Rating) 7.5 hp
    Height 12 "
    Width 4.6 "
    Depth 7.2 "
    Frame Size A3
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 130B1107
    130B1107
    Danfoss Electronics Miscellaneous
    Item Number
    130B1107
    MFG Item Number
    130B1107
    Product Description
    Keypad, Graphical, LCP102
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 132F0028
    132F0028
    Danfoss Electronics Drives, FC51 VLT Micro Drive Series
    Item Number
    132F0028
    MFG Item Number
    132F0028
    Series
    FC51 VLT Micro Drive
    Product Description
    Drive, AC, 7.5HP, 480V, 11A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 7.5 hp
    Amps (Constant Torque Rating) 11 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Frame Size M3
    Enclosure M3
    Depth 7.6 "
    Width 3.5 "
    Height 9.4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 132B0101
    132B0101
    Danfoss Electronics Miscellaneous
    Item Number
    132B0101
    MFG Item Number
    132B0101
    Product Description
    Keypad, W/ Potentiometer, VLT LCP12,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 132B0254
    132B0254
    Danfoss Electronics Miscellaneous
    Item Number
    132B0254
    MFG Item Number
    132B0254
    Product Description
    Keypad, Numerical, LCP21, For FC280
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 131F6625
    131F6625
    Danfoss Electronics HVAC Drives, VLT FC102 Series
    Item Number
    131F6625
    MFG Item Number
    131F6625
    Series
    VLT FC102
    Product Description
    HVAC Drive, 460V, 20 HP, Chassis
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    Amps (Variable Torque Rating) 29.7 A
    Amps (Constant Torque Rating) 27 A
    Input Range Voltage (AC) 380-480 VAC
    Braking Type None
    AC Line Regenerative No
    Operator Controls Keypad Included
    Mounting Panel
    HP (Constant Torque Rating) 20 hp
    Height 14.8 "
    Width 5.8 "
    Depth 8.8 "
    Frame Size B3
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 131F0426
    131F0426
    Danfoss Electronics HVAC Drives, VLT FC102 Series
    Item Number
    131F0426
    MFG Item Number
    131F0426
    Series
    VLT FC102
    Product Description
    HVAC Drive, 460V, 15 HP, Chassis
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    Amps (Variable Torque Rating) 23.1 A
    Amps (Constant Torque Rating) 21 A
    Input Range Voltage (AC) 380-480 VAC
    Braking Type None
    AC Line Regenerative No
    Operator Controls Keypad Included
    Mounting Panel
    HP (Constant Torque Rating) 15 hp
    Height 14.8 "
    Width 5.8 "
    Depth 8.8 "
    Frame Size B3
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 175G4005
    175G4005
    Danfoss Electronics Soft Starters, MCD100 Series
    Item Number
    175G4005
    MFG Item Number
    175G4005
    Series
    MCD100
    Product Description
    Soft Starter, 10HP, 400-480V, 15A, OP
    Specifications
    Specifications
    Model Number MCD100-007
    Nominal Load Voltage 480 V
    Input Range Voltage (AC) 400-480 VAC
    Max Current 15 A
    Max HP 460/480V 3PH 10 hp
    Temperature (F) 23-104 °F
    Bypass No
    Overload Capacity 800% for 3 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications None
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 176F8329
    176F8329
    Danfoss Electronics Miscellaneous
    Item Number
    176F8329
    MFG Item Number
    176F8329
    Product Description
    HEAT SINK FAN ASSY. FOR FRAME D