Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 826

Set Ascending Direction
  1. FLG-80
    FLG-80
    Bussmann Fuses, FLG Series
    Item Number
    FLG-80
    MFG Item Number
    FLG-80
    Series
    FLG
    Product Description
    80A Fuselinkfemale Termin
    Specifications
    Specifications
    Current Rating 80 A
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ATC-10
    ATC-10
    Bussmann Fuses, ATC Series
    Item Number
    ATC-10
    MFG Item Number
    ATC-10
    Series
    ATC
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.49 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ATM-15
    ATM-15
    Bussmann Fuses, ATM Series
    Item Number
    ATM-15
    MFG Item Number
    ATM-15
    Series
    ATM
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.35 "
    Increase
    Decrease
    Availability
  4. 0298200.ZXEH
    0298200.ZXEH
    Littelfuse Fuses, MEGA Series
    Item Number
    0298200.ZXEH
    MFG Item Number
    0298200.ZXEH
    Series
    MEGA
    Product Description
    AUTOMOTIVE MEGA BOLT-ON FUSE 500-PIECE
    Specifications
    Specifications
    Current Rating 200 A
    Voltage (DC) 32 VDC
    Interrupt Rating 2 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ATM-25
    ATM-25
    Bussmann Fuses, ATM Series
    Item Number
    ATM-25
    MFG Item Number
    ATM-25
    Series
    ATM
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.35 "
    Increase
    Decrease
    Availability
  6. ATM-7.500LP
    ATM-7.500LP
    Bussmann Fuses, ATM Series
    Item Number
    ATM-7.500LP
    MFG Item Number
    ATM-7-1/2LP
    Series
    ATM
    Product Description
    LOW PROFILE MINI FUSE
    Specifications
    Specifications
    Current Rating 7.5 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.35 "
    Increase
    Decrease
    Availability
  7. 0AGA015.V
    0AGA015.V
    Littelfuse Fuses
    Item Number
    0AGA015.V
    MFG Item Number
    0AGA015.V
    Product Description
    AUTOMOTIVE AGA 1AG GLASS FUSE 5-PIECE
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 32 VAC
    Voltage (DC) 32 VDC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ATC-1
    ATC-1
    Bussmann Fuses, ATC Series
    Item Number
    ATC-1
    MFG Item Number
    ATC-1
    Series
    ATC
    Product Description
    ATC FUSE
    Specifications
    Specifications
    Current Rating 1 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.49 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ATC-20
    ATC-20
    Bussmann Fuses, ATC Series
    Item Number
    ATC-20
    MFG Item Number
    ATC-20
    Series
    ATC
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.49 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. ATC-25
    ATC-25
    Bussmann Fuses, ATC Series
    Item Number
    ATC-25
    MFG Item Number
    ATC-25
    Series
    ATC
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (DC) 32 VDC
    Interrupt Rating 1 kA @ 32 VDC
    Trip Indicator No
    Alarm Contact No
    Body Length (in) 0.49 "
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved