Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6657

Set Ascending Direction
  1. HS5L-VF7Y4M-G
    HS5L-VF7Y4M-G
    IDEC Safety Switches, HS5L Series
    Item Number
    HS5L-VF7Y4M-G
    MFG Item Number
    HS5L-VF7Y4M-G
    Series
    HS5L
    Product Description
    Solenoid Lock Safety Switch
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Contact Load 5 W
    Extraction Force 120 N
    Connection Type Spring Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 570232
    570232
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570232
    MFG Item Number
    570232
    Series
    PSENMECH
    Product Description
    PSENME3.2/2AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 570251
    570251
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570251
    MFG Item Number
    570251
    Series
    PSENMECH
    Product Description
    Safety Switch, PSENME4.2/4AS, M20
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 083691
    083691
    Euchner Safety Switches, NP Series
    Item Number
    083691
    MFG Item Number
    83691
    Series
    NP
    Product Description
    SAFETY SWITCH, NP1-638AS-M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Extraction Force 15 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 570245
    570245
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570245
    MFG Item Number
    570245
    Series
    PSENMECH
    Product Description
    PSENME4.1/4A SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 10 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 570001
    570001
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570001
    MFG Item Number
    570001
    Series
    PSENMECH
    Product Description
    PSENME1S/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release Yes
    Connection Type Cage Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HS5D-11RN
    HS5D-11RN
    IDEC Safety Switches
    Item Number
    HS5D-11RN
    MFG Item Number
    HS5D-11RN
    Product Description
    Interlock Switch, 1NO/1NC, G1/2in.
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 10 A
    Connection Type Screw Terminals
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 570005
    570005
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570005
    MFG Item Number
    570005
    Series
    PSENMECH
    Product Description
    PSENME1M/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release No
    Connection Type Cage Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 084564
    084564
    Euchner Safety Switches, NM-VZA Series
    Item Number
    084564
    MFG Item Number
    84564
    Series
    NM-VZA
    Product Description
    Safety Switch, NM02VZA-SM4
    Specifications
    Specifications
    Thermal Current Rating 1.5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type 4 Pin M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67