The store will not work correctly when cookies are disabled.
-
0036917
Lapp USA Wire & Cable, OLFLEX SERVO FD Series
Product Description
OLFLEX SERVO FD 798CP 10x0, 14+2x0, 5
Specifications
Specifications
Number of Conductors |
10 |
Number of Pairs |
1 |
Voltage Rating |
30 V |
Temperature Rating |
-40-176 °F |
Shielding |
Shielded |
Insulation Material |
Polypropylene |
Outer Diameter |
0.303 " |
RoHS Compliant |
Yes |
-
S2129
Lapp USA Cable Entries, SL Series
Product Description
SL 29 SKINTOP BK W/ NUT
Specifications
Specifications
Hub Size |
PG29 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 6 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.551 " |
Maximum Cable Diameter (in) |
0.984 " |
Minimum Cable Diameter (mm) |
14 mm |
Maximum Cable Diameter (mm) |
24.99 mm |
Cable Diameter (in) |
0.55-0.98 " |
Cable Diameter (mm) |
14-24.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53112030
Lapp USA Cable Entries, MS Series
Product Description
SKINTOP MS-M 25x1, 5
Specifications
Specifications
Hub Size |
M25 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 6 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.354 " |
Maximum Cable Diameter (in) |
0.669 " |
Minimum Cable Diameter (mm) |
8.99 mm |
Maximum Cable Diameter (mm) |
16.99 mm |
Cable Diameter (in) |
0.35-0.67 " |
Cable Diameter (mm) |
8.99-16.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10102900
Lapp USA Plugs & Receptacles, EPIC HB Series
Product Description
EPIC H-B 24 AG-LB
Specifications
Specifications
Temperature |
-40-125 °C |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Panel Mount |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53112010
Lapp USA Cable Entries, MS Series
Product Description
SKINTOP MS-M 16x1, 5
Specifications
Specifications
Hub Size |
M16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 6 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.177 " |
Maximum Cable Diameter (in) |
0.394 " |
Minimum Cable Diameter (mm) |
4.5 mm |
Maximum Cable Diameter (mm) |
10.01 mm |
Cable Diameter (in) |
0.18-0.39 " |
Cable Diameter (mm) |
4.5-10.01 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
100809NP
Lapp USA Plugs & Receptacles, EPIC HB Series
Product Description
HBE 16 TE HOOD W/ SNG LVR BLT 3/4"
Specifications
Specifications
Temperature |
-40-125 °C |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10196000
Lapp USA Plugs & Receptacles, EPIC HBE Series
Product Description
EPIC H-BE 24 SS DR
Specifications
Specifications
Connector Gender |
Male |
Voltage |
500 V |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
20-14 AWG |
Composition |
Non-Metallic |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S2112
Lapp USA Cable Entries, SLN Series
Product Description
SLN 1/2" SKINTOP BK 53016230
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 6 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.197 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.2-0.47 " |
Cable Diameter (mm) |
5-11.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10432000
Lapp USA Plugs & Receptacles, EPIC HA Series
Product Description
EPIC H-A 4 BS
Specifications
Specifications
Connector Gender |
Female |
Voltage |
400 V |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
20-14 AWG |
Composition |
Non-Metallic |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53112000
Lapp USA Cable Entries, MS Series
Product Description
SKINTOP MS-M 12x1, 5
Specifications
Specifications
Hub Size |
M12 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 6 |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.118 " |
Maximum Cable Diameter (in) |
0.275 " |
Minimum Cable Diameter (mm) |
3 mm |
Maximum Cable Diameter (mm) |
6.99 mm |
Cable Diameter (in) |
0.12-0.28 " |
Cable Diameter (mm) |
3-6.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved