The store will not work correctly when cookies are disabled.
-
MFG Item Number
100BGQ015
Product Description
DIODE SCHOTTKY 100A 15V POWIRTAB
Availability
Obsolete Item No Longer Available
-
MFG Item Number
100BGQ030
Product Description
DIODE 100A 30V POWLRTAB
Availability
Obsolete Item No Longer Available
-
MFG Item Number
100BGQ045
Product Description
DIODE SCHOTTKY 100A 45V POWIRTAB
Availability
Obsolete Item No Longer Available
-
MFG Item Number
100BGQ100
Product Description
DIODE 100A 100V POWIRTAB
Availability
Obsolete Item No Longer Available
-
MFG Item Number
175BGQ030
Product Description
DIODE 175A 30V POWLRTAB
Availability
Obsolete Item No Longer Available
-
Product Description
DIODE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-15TT100
Product Description
DIODE, SCHOTTKY, TO-220AC, 100V, 15A, CC,
Specifications
Specifications
Vrrm (Volts) |
100 V |
IF (avg) Amps |
15 A |
Ifsm Amps |
920 A |
Vfm (Volts) |
0.81 V |
Junction Temperature |
-67-347 °F |
Lead Length FMS (inches) |
0.55 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
40CTQ045STRR
Product Description
DIODE 60A 45V SMD-220
Specifications
Specifications
Vrrm (Volts) |
45 V |
IF (avg) Amps |
40 A |
Ifsm Amps |
1,240 A |
Vfm (Volts) |
0.48 V |
Junction Temperature |
-67-302 °F |
Lead Length FMS (inches) |
0.21 " |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-30CPQ150PBF
Product Description
DIODE, SCHOTTKY, TO-247AC, 150V, 30A
Specifications
Specifications
Vrrm (Volts) |
150 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,020 A |
Vfm (Volts) |
1 V |
Junction Temperature |
-67-302 °F |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VS-30CTQ040PBF
Product Description
DIODE, SCHOTTKY, TO-220AB, 40V, 30A
Specifications
Specifications
Vrrm (Volts) |
40 V |
IF (avg) Amps |
30 A |
Ifsm Amps |
1,060 A |
Vfm (Volts) |
0.62 V |
Junction Temperature |
-67-347 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved