Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 18090

Set Ascending Direction
  1. 9T58K0044
    9T58K0044
    GE Transformers, Type IP Series
    Item Number
    9T58K0044
    MFG Item Number
    9T58K0044
    Series
    Type IP
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 100 VA
    Enclosed No
    Mounting Panel
    Termination Screw Terminals
    Temperature Rise (F) 239 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 9T58K0050
    9T58K0050
    GE Transformers
    Item Number
    9T58K0050
    MFG Item Number
    9T58K0050
    Product Description
    TRANSFORMER
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 50 VA
    Enclosed No
    Mounting Foot
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B100BTZ13RB
    B100BTZ13RB
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B100BTZ13RB
    MFG Item Number
    B100BTZ13RB
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 100 VA, 1P,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 100 VA
    Enclosed No
    Primary Fuseholder Included
    Secondary Fuseholder Optional
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. B075BTZ13JK
    B075BTZ13JK
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B075BTZ13JK
    MFG Item Number
    B075BTZ13JK
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 75 VA, 1P,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 75 VA
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Included
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. B100-2002-1
    B100-2002-1
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B100-2002-1
    MFG Item Number
    B100-2002-1
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 100 VA, 208/230/460
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 100 VA
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Optional
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. X4075PSF1
    X4075PSF1
    ABB Transformers, X Series
    Item Number
    X4075PSF1
    MFG Item Number
    X4075PSF1
    Series
    X
    Product Description
    Transformer, 75VA, 1Ph, Open,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 75 VA
    Enclosed No
    Primary Fuseholder Included
    Secondary Fuseholder Included
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class B
    Temperature Rise (F) 176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. X4050PSF1
    X4050PSF1
    ABB Transformers, X Series
    Item Number
    X4050PSF1
    MFG Item Number
    X4050PSF1
    Series
    X
    Product Description
    Transformer, 50VA, 1-PH, OPEN
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 50 VA
    Enclosed No
    Primary Fuseholder Included
    Secondary Fuseholder Included
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class B
    Temperature Rise (F) 176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. B075PU1519JJ
    B075PU1519JJ
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B075PU1519JJ
    MFG Item Number
    B075PU1519JJ
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 75 VA, 240x480 Primary,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 75 VA
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Optional
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. B350LP7JKF
    B350LP7JKF
    Micron Industries Transformers, ImperviTRAN Series
    Item Number
    B350LP7JKF
    MFG Item Number
    B350LP7JKF
    Series
    ImperviTRAN
    Product Description
    ImperviTRAN 350 VA, 1P, 120x240
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 350 VA
    Secondary Voltage 24 V
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Included
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Optional
    Insulation Class Class B
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 9T58K1810
    9T58K1810
    GE Transformers, Type IP Series
    Item Number
    9T58K1810
    MFG Item Number
    9T58K1810
    Series
    Type IP
    Product Description
    Core And Coil Sm Pwr Transformer
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 500 VA
    Enclosed No
    Mounting Panel
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Transformers

A transformer is a passive electrical device that transfer energy between circuits through electromagnetic induction. Current flowing through one coil in the transformer produces a magnetic field, which induces voltage in a second coil.

Induction between coils allows a transformer to increase or decrease voltage, making transformers essential for power transmission, distribution and utilization in AC power applications.

Transformers are most often used to decrease supply voltage for low voltage circuits. They are also used to isolate equipment from mains power, maintain constant voltage, measure voltage potential, and measure current.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved