Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4998

Set Ascending Direction
  1. 3243100
    3243100
    Rittal Fans
    Item Number
    3243100
    MFG Item Number
    3243100
    Product Description
    SK FILTER FAN 353 CFM PK/1
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 323.7 CFM
    Current Rating 0.37 A
    Power Consumption 70 W
    Noise Level 59 dB
    Connection Type Wire Leads
    Operating Temp Range (F) -22-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 3241124
    3241124
    Rittal Fans
    Item Number
    3241124
    MFG Item Number
    3241124
    Product Description
    FILTER FAN 135CFM PK/1
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 135.4 CFM
    Current Rating 0.8 A
    Power Consumption 19 W
    Noise Level 54 dB
    Connection Type Wire Leads
    Operating Temp Range (F) -22-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 3305540
    3305540
    Rittal Air Conditioners
    Item Number
    3305540
    MFG Item Number
    3305540
    Product Description
    Conditioner Indoor 5800 BTU 460 V 3phase
    Specifications
    Specifications
    BTU/H Capacity 5,123-5,157 BTUs
    Nominal Volts AC (60Hz) 415 VAC
    Refrigerant Type R134A
    Mounting Location Wall
    NEMA Rating NEMA 12
    Height 37.4 "
    Width 15.7 "
    Depth 10.2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 4127010
    4127010
    Rittal Enclosures
    Item Number
    4127010
    MFG Item Number
    4127010
    Product Description
    DOOR SWITCH UL PK/1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 8017600
    8017600
    Rittal Enclosures
    Item Number
    8017600
    MFG Item Number
    8017600
    Product Description
    WM242408N4 PK/1
    Specifications
    Specifications
    Composition Metallic
    Number of Doors 1
    Cover Design Lift-Off Cover
    Window/Clear Cover No
    Latching Mechanism Screws
    NEMA Rating NEMA 4X
    Nominal Height 24 "
    Nominal Width 24 "
    Nominal Depth 8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1060250
    1060250
    Rittal Enclosures
    Item Number
    1060250
    MFG Item Number
    1060250
    Product Description
    WM242408NC PK/1
    Specifications
    Specifications
    Composition Metallic
    Number of Doors 1
    Cover Design Lift-Off Cover
    Window/Clear Cover No
    Latching Mechanism Screws
    NEMA Rating NEMA 4
    Nominal Height 24 "
    Nominal Width 24 "
    Nominal Depth 8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 8017545
    8017545
    Rittal Enclosures
    Item Number
    8017545
    MFG Item Number
    8017545
    Product Description
    WM241608NC PK/1
    Specifications
    Specifications
    Composition Metallic
    Number of Doors 1
    Cover Design Lift-Off Cover
    Window/Clear Cover No
    Latching Mechanism Screws
    NEMA Rating NEMA 4
    Nominal Height 16 "
    Nominal Width 24 "
    Nominal Depth 8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5502120
    5502120
    Rittal Enclosures
    Item Number
    5502120
    MFG Item Number
    5502120
    Product Description
    CABLE MANAGER WALL FOR 2000-2200H
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 8018099
    8018099
    Rittal Enclosures
    Item Number
    8018099
    MFG Item Number
    8018099
    Product Description
    JB121005HC PK/1
    Specifications
    Specifications
    Composition Metallic
    Number of Doors 1
    Cover Design Hinged
    Window/Clear Cover No
    Latching Mechanism Screws
    NEMA Rating NEMA 4
    Nominal Height 10 "
    Nominal Width 12 "
    Nominal Depth 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 8018100
    8018100
    Rittal Enclosures
    Item Number
    8018100
    MFG Item Number
    8018100
    Product Description
    JB121206HC PK/1
    Specifications
    Specifications
    Composition Metallic
    Number of Doors 1
    Cover Design Hinged
    Window/Clear Cover No
    Latching Mechanism Screws
    NEMA Rating NEMA 4
    Nominal Height 12 "
    Nominal Width 12 "
    Nominal Depth 6 "