The store will not work correctly when cookies are disabled.
-
Item Number
2TLA020007R1200
MFG Item Number
2TLA020007R1200
Product Description
JSM C7 CARRIER TO JSTD25FGH
Specifications
Specifications
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLA020007R6300
MFG Item Number
2TLA020007R6300
Product Description
JSTD25H TWO HAND DEVICE M12 8-POL
Specifications
Specifications
Type |
One Hand |
Operating Force |
2 N |
Contacts |
1NO/1NC |
IP Rating |
IP67 |
Connection Type |
2 m Cable |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLA020007R6900
MFG Item Number
2TLA020007R6900
Product Description
JSTD25K TWOHAND CONTROL
Specifications
Specifications
Type |
Two Hand |
Operating Force |
2 N |
Contacts |
1NO/1NC |
IP Rating |
IP67 |
Connection Type |
Mounting Station |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLJ019995R0200
MFG Item Number
2TLJ019995R0200
Product Description
JSHD4-2-AB Enabling Device
Specifications
Specifications
Type |
Three Position |
Operating Voltage |
30 VDC |
Operating Force |
15 N |
IP Rating |
IP65 |
Connection Type |
Cannon Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLJ019995R0300
MFG Item Number
2TLJ019995R0300
Product Description
JSHD4-2-AB-A Enabling Device
Specifications
Specifications
Type |
Three Position |
Operating Voltage |
30 VDC |
Operating Force |
15 N |
IP Rating |
IP65 |
Connection Type |
Cannon Connector |
Availability
Obsolete Item No Longer Available
-
Item Number
2TLJ019995R0600
MFG Item Number
2TLJ019995R0600
Product Description
JSHD4-2-AF Enabling Device
Specifications
Specifications
Type |
Three Position |
Operating Voltage |
30 VDC |
Operating Force |
15 N |
IP Rating |
IP65 |
Connection Type |
4 Pin M12 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLJ020007R3000
MFG Item Number
2TLJ020007R3000
Product Description
JSTD1-A SafeBall 2M Cable
Specifications
Specifications
Type |
One Hand |
Operating Voltage |
30 VDC |
Operating Force |
2 N |
Contacts |
1NO/1NC |
IP Rating |
IP67 |
Connection Type |
2 Meter Cable |
Availability
Obsolete Item No Longer Available
-
Item Number
2TLJ020007R3100
MFG Item Number
2TLJ020007R3100
Product Description
JSTD1-B 2M Cable
Specifications
Specifications
Type |
One Hand |
Operating Voltage |
30 VDC |
Operating Force |
2 N |
Contacts |
1NO/1NC |
IP Rating |
IP67 |
Connection Type |
4 x 0.25 Meter Wires |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLJ020007R3200
MFG Item Number
2TLJ020007R3200
Product Description
JSTD1-C SafeBall 10M Cable
Specifications
Specifications
Type |
One Hand |
Operating Voltage |
30 VDC |
Operating Force |
2 N |
Contacts |
1NO/1NC |
IP Rating |
IP67 |
Connection Type |
10 Meter Cable |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLJ020007R3400
MFG Item Number
2TLJ020007R3400
Product Description
JSTD1-E SafeBall 1NO+1NO 2DM
Specifications
Specifications
Type |
One Hand |
Operating Voltage |
30 VDC |
Operating Force |
2 N |
Contacts |
2NO |
IP Rating |
IP67 |
Connection Type |
4 x 0.25 Meter Wires |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved