Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 82318

Set Ascending Direction
  1. 540320
    540320
    Pilz Cordsets
    Item Number
    540320
    MFG Item Number
    540320
    Product Description
    PSEN Cable, Unshielded, Straight, 5
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type Straight
    Current Rating 2 A
    Length 5 m
    Number of Wires 8
    IP Rating IP68
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2TLA020056R3000
    2TLA020056R3000
    Jokab Safety Cordsets, M12 Series
    Item Number
    2TLA020056R3000
    MFG Item Number
    2TLA020056R3000
    Series
    M12
    Product Description
    Cordset, 8-Pole, M12, 6 Meter,
    Specifications
    Specifications
    Cable Type PVC
    Number of Pins 8
    Connector Type Straight Plug
    Length 6 m
    Number of Wires 8
    Wire Gauge (AWG) 22
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 533111
    533111
    Pilz Cordsets
    Item Number
    533111
    MFG Item Number
    533111
    Product Description
    Connection Cable, 2M, Straight, 4-P,
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Straight
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 533152
    533152
    Pilz Cordsets
    Item Number
    533152
    MFG Item Number
    533152
    Product Description
    PSEN cable M8-8sf, 10m
    Specifications
    Specifications
    Number of Pins 8
    Connector Type Straight
    Current Rating 1.5 A
    Length 10 m
    Number of Wires 8
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 533131
    533131
    Pilz Cordsets
    Item Number
    533131
    MFG Item Number
    533131
    Product Description
    Connection Cable, 10M, Straight, 4-P
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Straight
    Current Rating 4 A
    Length 10 m
    Number of Wires 4
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MDC-4MFP-5M
    MDC-4MFP-5M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4MFP-5M
    MFG Item Number
    MDC-4MFP-5M
    Series
    Micro-DC
    Product Description
    4 PL MDC M-F EXT, 5M, 22AWG
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RKG4.4T-2-RSG4.4T/S90-SP
    RKG4.4T-2-RSG4.4T/S90-SP
    Turck Cordsets, Eurofast Series
    Item Number
    RKG4.4T-2-RSG4.4T/S90-SP
    MFG Item Number
    U2-13816
    Series
    EuroFast
    Product Description
    Cordset
    Specifications
    Specifications
    Cable Type TPU Coil Cord
    Number of Pins 4
    Connector Type Female Straight Plug to Male Straight Plug
    Maximum Voltage 250 V
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP68
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MDC-4FP-2M
    MDC-4FP-2M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4FP-2M
    MFG Item Number
    MDC-4FP-2M
    Series
    Micro-DC
    Product Description
    Cordset, 4-P, 4-W, Micro, Rt Angle,
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PKG3M-2
    PKG3M-2
    Turck Cordsets, Picofast Series
    Item Number
    PKG3M-2
    MFG Item Number
    U2515-29
    Series
    PicoFast
    Product Description
    Cordset; M8 Female to Cut-end;
    Specifications
    Specifications
    Number of Pins 3
    Connector Type Female Straight Plug
    Maximum Voltage 125 V
    Current Rating 4 A
    Length 2 m
    Number of Wires 3
    Wire Gauge (AWG) 24
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MDC-4MFP-2M
    MDC-4MFP-2M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4MFP-2M
    MFG Item Number
    MDC-4MFP-2M
    Series
    Micro-DC
    Product Description
    4 PL MDC M-F EXT 2M 22AWG
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No