The store will not work correctly when cookies are disabled.
-
MFG Item Number
M3SS1-11G
Product Description
Selector Switch Operator, 3-Pos Mnt,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
3 |
Operator Type |
Knob |
Bezel |
Plastic Round |
Lens Color |
Green |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HW1F-3F20QD-G-120V
MFG Item Number
HW1F-3F20QD-G-120V
Product Description
Selector Switch, 3-Pos Maint, 120V
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Plastic Round |
Lamp Type |
LED |
Illumination Voltage |
120 VAC |
Lens Color |
Green |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Depth Behind Panel |
2.73 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HW4F-2F11QD-G-120V
MFG Item Number
HW4F-2F11QD-G-120V
Product Description
HW Mtl Bzl Ill SS 2pos Maint LED
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Current (A) |
10 A |
Bezel |
Metal Round |
Lamp Type |
LED |
Illumination Voltage |
120 VAC |
Lens Color |
Green |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HW1F-2F10QD-W-120V
MFG Item Number
HW1F-2F10QD-W-120V
Product Description
Selector Switch, 2-Pos Maint, 120V
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Current (A) |
10 A |
Bezel |
Plastic Round |
Lamp Type |
LED |
Lens Color |
White |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ASLW29911-G
Product Description
W/O LAMP
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Lamp Type |
LED |
Lens Color |
Green |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LB Operator Illuminated PB
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M3SS2-11G
Product Description
SELECTOR SWITCH, 3-POS (L)/C/(R),
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
3 |
Operator Type |
Knob |
Bezel |
Plastic Round |
Lens Color |
Green |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TSL1203
Product Description
Green Illuminated Knob Select- Or
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Bezel |
Metal Round |
Lamp Type |
LED |
Lens Color |
Green |
IP Rating |
IP65 |
-
Item Number
ASLW212602D-104-G
MFG Item Number
ASLW212602D-104-G
Product Description
SEL/SWITCH 22MM 2POS LED MAINT
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Contacts |
2NC |
Current (A) |
10 A |
Bezel |
Metal Round |
Lamp Type |
LED |
Illumination Voltage |
120 VAC |
Lens Color |
Green |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
3.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASLW212602D-104-R
MFG Item Number
ASLW212602D-104-R
Product Description
SEL/SWITCH 22MM 2POS LED MAINT
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Contacts |
2NC |
Current (A) |
10 A |
Bezel |
Metal Round |
Lamp Type |
LED |
Illumination Voltage |
120 VAC |
Lens Color |
Red |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
3.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved