Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2152

Set Ascending Direction
  1. EO1804PPAS
    EO1804PPAS
    Carlo Gavazzi Photoelectric Sensors, EO Series
    Item Number
    EO1804PPAS
    MFG Item Number
    EO1804PPAS
    Series
    EO
    Product Description
    PHOTO, DIFFUSE M18 400MM PNP
    Specifications
    Specifications
    Beam Type Infrared
    Max Range 0.39-15.74 "
    Connection Type Cable
    Output Type PNP
    Max Load Current 0.02 A
    Composition Metallic
    Environmental Rating IP67
    Can Sense Shiny Surfaces No
    Switching Frequency 120 Hz
    Scan Type Energetic Diffuse Reflection
    Increase
    Decrease
    Availability
  2. 13100RS9035
    13100RS9035
    Cutler Hammer, Div of Eaton Photoelectric Sensors
    Item Number
    13100RS9035
    MFG Item Number
    13100RS9035
    Product Description
    PROX, HIGH GAIN, 48in. RANGE
    Specifications
    Specifications
    Connection Type Cable
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 13104AS0333
    13104AS0333
    Cutler Hammer, Div of Eaton Photoelectric Sensors
    Item Number
    13104AS0333
    MFG Item Number
    13104AS0333
    Product Description
    13104AQD07 WITH S.S. COUPLING
    Specifications
    Specifications
    Power Type DC
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M12 Connector
    Output Type PNP/NPN
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 13104RQD07
    13104RQD07
    Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
    Item Number
    13104RQD07
    MFG Item Number
    13104RQD07
    Series
    COMET
    Product Description
    Photoelectric Sensor, Background
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 2 "
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Output Type PNP/NPN
    Max Load Current 0.25 A
    Composition Non-Metallic
    Scan Type Background Suppression
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 13101A6513
    13101A6513
    Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
    Item Number
    13101A6513
    MFG Item Number
    13101A6513
    Series
    COMET
    Product Description
    PERFECT PROX, 18mm, 100mm RANGE
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 4 "
    Connection Type Cable
    Output Type VMOS/NPN
    Max Load Current 0.25 A
    Composition Non-Metallic
    Scan Type Background Suppression
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 13104AQD07
    13104AQD07
    Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
    Item Number
    13104AQD07
    MFG Item Number
    13104AQD07
    Series
    COMET
    Product Description
    Perfect Prox, 18mm, 50mm Range, DC,
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 2 "
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin Micro
    Output Type PNP/NPN
    Max Load Current 0.25 A
    Composition Non-Metallic
    Scan Type Background Suppression
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BRQM100-DDTA
    BRQM100-DDTA
    Autonics Photoelectric Sensors, BRQ Series
    Item Number
    BRQM100-DDTA
    MFG Item Number
    BRQM100-DDTA
    Series
    BRQ
    Product Description
    Sensor, Photo, Metal body, Diffuse
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 3.93 "
    Operating Voltage Range 10-30 VDC
    Max Load Current 0.1 A
    Composition Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. OBT300-R100-2EP-IO0.3MV1L
    OBT300-R100-2EP-IO0.3MV1L
    Pepperl Fuchs Photoelectric Sensors
    Item Number
    OBT300-R100-2EP-IO0.3MV1L
    MFG Item Number
    267075-0088
    Product Description
    Photoelectric (Automation),
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 11.81 "
    Operating Voltage Range 10-30 VDC
    Connection Type Cable with M12 Connector
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 1,650 Hz
    Increase
    Decrease
    Availability
  9. 50137050
    50137050
    Leuze Photoelectric Sensors
    Item Number
    50137050
    MFG Item Number
    50137050
    Product Description
    HT3C.S/6G-M8, Diffuse sensor with
    Specifications
    Specifications
    Power Type DC
    Beam Type Laser
    Max Range 7.87 "
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M8 Connector
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 1,000 Hz
    Scan Type Background Suppression
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. E64CAT2T
    E64CAT2T
    Cutler Hammer, Div of Eaton Photoelectric Sensors, E64 TERMINAL BASE Series
    Item Number
    E64CAT2T
    MFG Item Number
    E64CAT2T
    Series
    E64 TERMINAL BASE
    Product Description
    PHOTO SENSOR, DIFFUSE REFLECTIVE
    Specifications
    Specifications
    Beam Type Infrared
    Max Range 79.2 "
    Operating Voltage Range 16-240 VDC/VAC
    Connection Type Cable
    Output Type Solid State Relay
    Composition Non-Metallic