The store will not work correctly when cookies are disabled.
-
MFG Item Number
HD2-5A-43-UL
Product Description
Drive, AC, 3.0HP, 480V, 5.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
5 A |
Amps (Variable Torque Rating) |
5 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
8,000 Hz |
Depth |
7.3 " |
Width |
5 " |
Height |
7.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-9.5A-43-UL
MFG Item Number
HD2-9.5A-43-UL
Product Description
Drive, AC, 5.5HP, 480V, 9.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5.5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9.5 A |
Amps (Variable Torque Rating) |
14 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
8,000 Hz |
Depth |
7.6 " |
Width |
5.7 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-14A-43-UL
MFG Item Number
HD2-14A-43-UL
Product Description
Drive, AC, 7.5HP, 480V, 14.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
14 A |
Amps (Variable Torque Rating) |
18.5 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
8,000 Hz |
Depth |
7.6 " |
Width |
5.7 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-18.5A-43-UL
MFG Item Number
HD2-18.5A-43-UL
Product Description
Drive, AC, 10HP, 480V, 18.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
18.5 A |
Amps (Variable Torque Rating) |
25 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
8,000 Hz |
Depth |
8.7 " |
Width |
6.7 " |
Height |
12.6 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-25A-43-UL
MFG Item Number
HD2-25A-43-UL
Product Description
Drive, AC, 15HP, 480V, 25.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
32 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
8,000 Hz |
Depth |
8.7 " |
Width |
6.7 " |
Height |
12.6 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-32A-43-UL
MFG Item Number
HD2-32A-43-UL
Product Description
Drive, AC, 20HP, 480V, 32.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
20 hp |
HP (Variable Torque Rating) |
25 hp |
Amps (Constant Torque Rating) |
32 A |
Amps (Variable Torque Rating) |
38 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
4,000 Hz |
Depth |
8.5 " |
Width |
9.1 " |
Height |
13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-38A-43-UL
MFG Item Number
HD2-38A-43-UL
Product Description
Drive, AC, 25HP, 480V, 38.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
38 A |
Amps (Variable Torque Rating) |
45 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
4,000 Hz |
Depth |
8.5 " |
Width |
9.1 " |
Height |
13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-45A-43-UL
MFG Item Number
HD2-45A-43-UL
Product Description
Drive, AC, 30HP, 480V, 45.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
40 hp |
Amps (Constant Torque Rating) |
45 A |
Amps (Variable Torque Rating) |
60 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
4,000 Hz |
Depth |
9.5 " |
Width |
10 " |
Height |
15.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-60A-43-UL
MFG Item Number
HD2-60A-43-UL
Product Description
Drive, AC, 40HP, 480V, 60.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
60 A |
Amps (Variable Torque Rating) |
75 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
4,000 Hz |
Depth |
9.5 " |
Width |
10 " |
Height |
15.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD2-75A-43-UL
MFG Item Number
HD2-75A-43-UL
Product Description
Drive, AC, 50HP, 480V, 75.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
50 hp |
HP (Variable Torque Rating) |
60 hp |
Amps (Constant Torque Rating) |
75 A |
Amps (Variable Torque Rating) |
92 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
4,000 Hz |
Depth |
12.8 " |
Width |
10.6 " |
Height |
21.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved