-
SU203M-K1.6ABB Circuit Breakers, SU200M SeriesItem NumberSU203M-K1.6MFG Item NumberSU203M-K1.6SeriesSU200MProduct DescriptionUL489 MCB 3P K 1.6A 480/277Specifications
Specifications Poles 3 Current Rating 1.6 A Protection Branch Circuit Trip Curve K Terminals Included Line and Load Trip Unit Fixed Thermal / Fixed Magnetic Mounting DIN Rail UL Standard 489 CSA Standard 22.2 IEC Standard 60947-2 Neutral Pole No kAIC @ 240 VAC 10 kAIC @ 277/480 VAC 10 Terminal Type Screw Auxiliary Switch Optional Shunt Trip Optional Undervoltage Release No Alarm Switch Optional Busbar Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
716TXRed Lion Ethernet Switches, N-Tron 700 SeriesItem Number716TXMFG Item Number716TXSeriesN-Tron 700Product DescriptionManaged switch, 16 portSpecifications
Specifications Network Configuration Managed Total Number of Ports 16 Primary Port Style RJ-45 Primary Port Quantity 16 Supply Voltage 10-30 VDC Power Over Ethernet (PoE) No MAC Addresses 8,000 IP Rating IP20 Enclosure Composition Metallic Mounting DIN Rail Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
779201Pilz Networking AccessoriesItem Number779201MFG Item Number779201Product DescriptionPNOZMULTI CHIPCARD 1 PIECE 8KBSpecifications
Specifications For Use With PNOZ Multi AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
758-918Wago WIFI Routers, 758 SeriesItem Number758-918MFG Item Number60362708Series758Product DescriptionWireless ETHERNET GatewaySpecifications
Specifications Range 650 mi Input Voltage 9~30 VDC Operating Temperature 86-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
779211Pilz Networking AccessoriesItem Number779211MFG Item Number779211Product DescriptionPNOZ Multi Chipcard, 32KB, 1PcSpecifications
Specifications For Use With PNOZ Multi AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AF09-22-00-13ABB Contactors, AF SeriesItem NumberAF09-22-00-13MFG Item NumberAF09-22-00-13SeriesAFProduct DescriptionContactor, 4-P 2NO/2NC, 100-250VACDCSpecifications
Specifications Poles 2NO, 2NC Termination Screw General Purpose (AC1) 25 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
773103Pilz Ethernet SwitchesItem Number773103MFG Item Number773103Product DescriptionMulti Unit M1P EthernetSpecifications
Specifications Network Configuration Unmanaged Total Number of Ports 2 Primary Port Style RJ-45 Primary Port Standard 10Base-T Primary Port Quantity 1 Secondary Port Style RJ-45 Secondary Port Standard 10Base-T Secondary Port Quantity 1 Supply Voltage 24 VDC Nominal Supply Voltage 24 VDC Power Over Ethernet (PoE) No Enclosure Composition Metallic Operating Temperature 32-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SU203M-K10ABB Circuit Breakers, SU200M SeriesItem NumberSU203M-K10MFG Item NumberSU203M-K10SeriesSU200MProduct DescriptionUL489 MCB 3P K 10A 480/277Specifications
Specifications Poles 3 Current Rating 10 A Protection Branch Circuit Trip Curve K Terminals Included Line and Load Trip Unit Fixed Thermal / Fixed Magnetic Mounting DIN Rail UL Standard 489 CSA Standard 22.2 IEC Standard 60947-2 Neutral Pole No kAIC @ 240 VAC 10 kAIC @ 277/480 VAC 10 Terminal Type Screw Auxiliary Switch Optional Shunt Trip Optional Undervoltage Release No Alarm Switch Optional Busbar Optional AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TBK2Tosibox VPN, Tosibox SeriesItem NumberTBK2MFG Item NumberTBK2SeriesTosiboxProduct DescriptionTosibox Key 200, Includes 1 MobileAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
102MC-STRed Lion Media Converters, N-Tron 102MC SeriesItem Number102MC-STMFG Item Number102MC-STSeriesN-Tron 102MCProduct Description102MC-ST MEDIA CONVERTERSpecifications
Specifications Total Number of Ports 2 Primary Port Style RJ-45 Primary Port Quantity 1 Secondary Port Style ST Fiber Multi-Mode 2 km Secondary Port Standard 100Base-FX Secondary Port Quantity 1 Supply Voltage 10-30 VDC Nominal Supply Voltage 24 VDC IP Rating IP30 Enclosure Composition Metal Mounting DIN Rail Operating Temperature -40-176 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.