Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 42439

Set Ascending Direction
  1. PX3PLX01
    PX3PLX01
    Veris Industries Transducers, PX3 Series
    Item Number
    PX3PLX01
    MFG Item Number
    PX3PLX01
    Series
    PX3
    Product Description
    Pressure, Dry, Panel, LCD, 0-1 In WC
    Specifications
    Specifications
    Type Digital Display Gauge
    Pressure Range (Gauge) 0-250 pa
    Input 12-30 VDC
    Output 4-20 mA
    Electrical Connection Screw Terminal
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. APM-AMP-APO
    APM-AMP-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-AMP-APO
    MFG Item Number
    APM-AMP-APO
    Series
    APM
    Product Description
    AMMETER, POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. APM-RATE-APO
    APM-RATE-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-APO
    MFG Item Number
    APM-RATE-APO
    Series
    APM
    Product Description
    RATEMETER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2RL-500
    2RL-500
    Crompton Instruments Current Transformers, 2 Series
    Item Number
    2RL-500
    MFG Item Number
    CI-2RL-500
    Series
    2
    Product Description
    XFMR, Freq of 50-400HZ
    Specifications
    Specifications
    ANSI Rated Yes
    Current Ratio 50:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. APM-SHUNT-APO
    APM-SHUNT-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-SHUNT-APO
    MFG Item Number
    APM-SHUNT-APO
    Series
    APM
    Product Description
    SHUNT METER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) DC Amps
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 013-41SA-RNAN-AN-B3
    013-41SA-RNAN-AN-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-41SA-RNAN-AN-B3
    MFG Item Number
    013-41SA-RNAN-AN-B3
    Series
    Saxon
    Product Description
    Panel Meter, 55-65Hz, 3.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 55-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 012-41SA-RNAJ-AJ-B2
    012-41SA-RNAJ-AJ-B2
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    012-41SA-RNAJ-AJ-B2
    MFG Item Number
    012-41SA-RNAJ-AJ-B2
    Series
    Saxon
    Product Description
    Panel Meter, 45-65Hz, 2.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 2.5 "
    Scale 45-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 5RL-151
    5RL-151
    Instrument Transformer, Div of Current Transformers, 5 Series
    Item Number
    5RL-151
    MFG Item Number
    5RL-151
    Series
    5
    Product Description
    CT, Indoor, Model: 5, Ratio: 150:5
    Specifications
    Specifications
    Current Ratio 150:5
    Burden - Class 1 (VA) 5 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Plain Ring
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.6
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LTMP
    LTMP
    Nelson Heat Trace Heat Tracing Accessories
    Item Number
    LTMP
    MFG Item Number
    LTMP
    Product Description
    Power End Termination Kit - Molded
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2SFT-101
    2SFT-101
    Crompton Instruments Current Transformers, Model 2 Series
    Item Number
    2SFT-101
    MFG Item Number
    CI-2SFT-101
    Series
    Model 2
    Product Description
    Current Transformer, 100:5, 2VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 100:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved