Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3355

Set Ascending Direction
  1. 22243503
    22243503
    Socomec Disconnect Switches, SIRCO M Series
    Item Number
    22243503
    MFG Item Number
    22243503
    Series
    SIRCO M
    Product Description
    ENCLOSURE PR SIRCO M2 30A SWITCH
    Specifications
    Specifications
    Poles 3
    Current Rating 32 A
    Voltage AC 600 VAC
    Operator Type Front
    Mounting Wall
    UL Class UL508
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ME30SLP1A-M2
    ME30SLP1A-M2
    Mennekes Electrical Products Disconnect Switches, SLP Series
    Item Number
    ME30SLP1A-M2
    MFG Item Number
    ME30SLP1A-M2
    Series
    SLP
    Product Description
    Disconnect Switch, 3-P, 30A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 30 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    Mounting Surface
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 600V 3PH 10 hp
    Max HP 240V 1P 2.5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. GAZ040UL
    GAZ040UL
    Lovato Disconnect Switches, GA Series
    Item Number
    GAZ040UL
    MFG Item Number
    GAZ040UL
    Series
    GA
    Product Description
    Disconnect Switch, 3-P, 40A, N4X,
    Specifications
    Specifications
    Poles 3
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 25 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KEM325UL-Y/R
    KEM325UL-Y/R
    Altech Disconnect Switches, KEM Series
    Item Number
    KEM325UL-Y/R
    MFG Item Number
    KEM325ULY/R
    Series
    KEM
    Product Description
    Disconnect Switch, Enclosed, 25A,
    Specifications
    Specifications
    Poles 3
    NEMA Rating NEMA 4X
    Current Rating 25 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 10 hp
    Max HP 120V 1P 1.5 hp
    Max HP 240V 1P 3 hp
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. GAZ032UL
    GAZ032UL
    Lovato Disconnect Switches, GA Series
    Item Number
    GAZ032UL
    MFG Item Number
    GAZ032UL
    Series
    GA
    Product Description
    Disconnect Switch, 3-P, 32A, N4X,
    Specifications
    Specifications
    Poles 3
    Current Rating 32 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 20 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 22143503
    22143503
    Socomec Disconnect Switches, SIRCO M Series
    Item Number
    22143503
    MFG Item Number
    22143503
    Series
    SIRCO M
    Product Description
    ENCLOSURE PR SIRCO M1 30A SWITCH
    Specifications
    Specifications
    Poles 3
    Current Rating 32 A
    Voltage AC 600 VAC
    Operator Type Front
    Mounting Wall
    UL Class UL508
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 22243506
    22243506
    Socomec Disconnect Switches, SIRCO M Series
    Item Number
    22243506
    MFG Item Number
    22243506
    Series
    SIRCO M
    Product Description
    ENCLOSURE PR SIRCO M2 60A SWITCH
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Voltage AC 600 VAC
    Operator Type Front
    Mounting Wall
    UL Class UL508
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KEM380ULY/R
    KEM380ULY/R
    Altech Disconnect Switches, KEM Series
    Item Number
    KEM380ULY/R
    MFG Item Number
    KEM380ULY/R
    Series
    KEM
    Product Description
    Enclosed Disconnect Switch, 3-P, 80A
    Specifications
    Specifications
    Poles 3
    NEMA Rating NEMA 4X
    Current Rating 80 A
    Voltage AC 600 VAC
    Operator Type Selector - Red, Yellow
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 600V 3PH 40 hp
    Max HP 120V 1P 3 hp
    Max HP 240V 1P 7.5 hp
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KEM340UL
    KEM340UL
    Altech Disconnect Switches, KEM Series
    Item Number
    KEM340UL
    MFG Item Number
    KEM340UL
    Series
    KEM
    Product Description
    Enclosed Disconnect Switch, 3-P, 40A
    Specifications
    Specifications
    Poles 3
    NEMA Rating NEMA 4X
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Selector - Black
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 15 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Fusible No
    Enclosure Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 30103D
    30103D
    Bryant Electric Disconnect Switches
    Item Number
    30103D
    MFG Item Number
    30103D
    Product Description
    30A 600V 3P Disc Sw W/Nema 1
    Specifications
    Specifications
    Poles 3
    NEMA Rating NEMA 1
    Current Rating 30 A
    Voltage AC 600 VAC
    UL Class UL98
    Max HP 120V 1P 3 hp
    Max HP 240V 1P 7.5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved