Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 7305

Set Ascending Direction
  1. 5155C81G01
    5155C81G01
    Cutler Hammer, Div of Eaton Disconnect Switches
    Item Number
    5155C81G01
    MFG Item Number
    5155C81G01
    Product Description
    TRIM LOCK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. OT63B2A1-180
    OT63B2A1-180
    ABB Disconnect Switches
    Item Number
    OT63B2A1-180
    MFG Item Number
    OT63B2A1-180
    Product Description
    Disconnect Switch Kit, 3-Pole, 80A,
    Specifications
    Specifications
    Poles 3
    Current Rating 63 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OXP10X225
    OXP10X225
    ABB Disconnect Switches, OHB Series
    Item Number
    OXP10X225
    MFG Item Number
    OXP10X225
    Series
    OHB
    Product Description
    Operating Shaft, 10mmSq x 225mm,
    Specifications
    Specifications
    Type Operating Shaft
    For Use With Pistol Handle
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R9J3030FJ
    R9J3030FJ
    Cutler Hammer, Div of Eaton Corp Disconnect Switches
    Item Number
    R9J3030FJ
    MFG Item Number
    R9J3030FJ
    Product Description
    Disconnect Switch, 3-P, 30A/600V,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. OT63FT3
    OT63FT3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT63FT3
    MFG Item Number
    OT63FT3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 60A, NF,
    Specifications
    Specifications
    Poles 3
    Current Rating 60 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    Mounting Door
    UL Class UL508
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 600V 3PH 30 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 7.5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 14190000
    14190000
    Socomec Disconnect Switches
    Item Number
    14190000
    MFG Item Number
    14190000
    Product Description
    SHAFT GUIDE CONE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. OT40F3
    OT40F3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT40F3
    MFG Item Number
    OT40F3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 40A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 600V 3PH 25 hp
    Max HP 120V 1P 2 hp
    Max HP 240V 1P 5 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. OXS6X330
    OXS6X330
    ABB Disconnect Switches
    Item Number
    OXS6X330
    MFG Item Number
    OXS6X330
    Product Description
    Operating Shaft, 6mm Square X 330mm
    Specifications
    Specifications
    Type Operating Shaft
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. OT25F3
    OT25F3
    ABB Disconnect Switches, SWITCHLINE Series
    Item Number
    OT25F3
    MFG Item Number
    OT25F3
    Series
    SWITCHLINE
    Product Description
    Disconnect Switch, 3-P, 25A/600V,
    Specifications
    Specifications
    Poles 3
    Current Rating 25 A
    Voltage AC 600 VAC
    Operator Type Thru-Door
    UL Class UL508
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 600V 3PH 20 hp
    Max HP 120V 1P 1.5 hp
    Max HP 240V 1P 3 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. OTS40T3
    OTS40T3
    ABB Disconnect Switches
    Item Number
    OTS40T3
    MFG Item Number
    OTS40T3
    Product Description
    Terminal Shroud, OT16-40 3-Pole
    Specifications
    Specifications
    Type Terminal Shroud
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Disconnect Switches

Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.

They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.

As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved