Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1033

Set Ascending Direction
  1. 11611151055
    11611151055
    Pfannenberg Fans, PF11000 Series
    Item Number
    11611151055
    MFG Item Number
    11611151055
    Series
    PF11000
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 17 CFM
    Air Flow w/Filter 11 CFM
    Current Rating 0.15 A
    Power Consumption 12 W
    Noise Level 33 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Sleeve
    IP Rating IP54
    Operating Temp Range (F) 5-131 °F
    Nominal Size 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 11622804055
    11622804055
    Pfannenberg Fans, PF22000 Series
    Item Number
    11622804055
    MFG Item Number
    11622804055
    Series
    PF22000
    Product Description
    Filter Fan, 24VDC, Lt Gray Grille
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 38 CFM
    Air Flow w/Filter 28 CFM
    Current Rating 0.21 A
    Power Consumption 5 W
    Noise Level 44 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 11665154055
    11665154055
    Pfannenberg Fans
    Item Number
    11665154055
    MFG Item Number
    11665154055
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 297 CFM
    Air Flow w/Filter 230 CFM
    Current Rating 0.66 A
    Power Consumption 75 W
    Noise Level 54 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 01880.9-00
    01880.9-00
    Stego Fans, FPO 018 Series
    Item Number
    01880.9-00
    MFG Item Number
    01880.9-00
    Series
    FPO 018
    Product Description
    FPO 018 Air Exhaust Fan w/flaps 11.2cfm,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 18.8 CFM
    Air Flow w/Filter 11.2 CFM
    Current Rating 0.12 A
    Power Consumption 12 W
    Noise Level 41 dB
    Connection Type Wire Leads
    Airflow Monitor No
    IP Rating IP54
    Operating Temp Range (F) -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 01801.0-01
    01801.0-01
    Stego Fans, FF 018 Series
    Item Number
    01801.0-01
    MFG Item Number
    01801.0-01
    Series
    FF 018
    Product Description
    Filter Fan, 4.92 x 4.92", 37/28 cfm, 120
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 37 CFM
    Air Flow w/Filter 28 CFM
    Power Consumption 15 W
    Noise Level 40 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP54
    Operating Temp Range (F) -49-158 °F
    Nominal Size 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11622804050
    11622804050
    Pfannenberg Fans, PF22000 Series
    Item Number
    11622804050
    MFG Item Number
    11622804050
    Series
    PF22000
    Product Description
    Filter Fan, 24VDC, Black Grille
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 38 CFM
    Air Flow w/Filter 28 CFM
    Current Rating 0.21 A
    Power Consumption 5 W
    Noise Level 44 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 11643154055
    11643154055
    Pfannenberg Fans, PF43000 Series
    Item Number
    11643154055
    MFG Item Number
    11643154055
    Series
    PF43000
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 169 CFM
    Air Flow w/Filter 142 CFM
    Current Rating 0.5 A
    Power Consumption 40 W
    Noise Level 42 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 01800.0-01
    01800.0-01
    Stego Fans, FF 018 Series
    Item Number
    01800.0-01
    MFG Item Number
    01800.0-01
    Series
    FF 018
    Product Description
    Filter Fan, 3.8 x 3.8", 14/11 cfm, 120 V
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 14 CFM
    Air Flow w/Filter 11 CFM
    Power Consumption 13 W
    Noise Level 31 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP54
    Operating Temp Range (F) -49-158 °F
    Nominal Size 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 11611801055
    11611801055
    Pfannenberg Fans, PF11000 Series
    Item Number
    11611801055
    MFG Item Number
    11611801055
    Series
    PF11000
    Product Description
    Filter Fan, 24VDC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 17 CFM
    Air Flow w/Filter 11 CFM
    Current Rating 0.1 A
    Power Consumption 2.4 W
    Noise Level 33 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP54
    Operating Temp Range (F) 5-131 °F
    Nominal Size 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 11642154055
    11642154055
    Pfannenberg Fans, PF42500 Series
    Item Number
    11642154055
    MFG Item Number
    11642154055
    Series
    PF42500
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 94 CFM
    Air Flow w/Filter 67 CFM
    Current Rating 0.25 A
    Power Consumption 18 W
    Noise Level 40 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 9 "