Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 500

Set Ascending Direction
  1. FWP-100A22F
    FWP-100A22F
    Bussmann Fuses, FWP Series
    Item Number
    FWP-100A22F
    MFG Item Number
    FWP-100A22F
    Series
    FWP
    Product Description
    Fuse, 100A, 700VAC/DC, Semi, 22X58mm
    Specifications
    Specifications
    I2t Clearing Amps 12.5 kA
    Current Rating 100 A
    Voltage (AC) 700 VAC
    Voltage (DC) 700 VDC
    Interrupt Rating 200 kA @ 700 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 0.88 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FWH-500A
    FWH-500A
    Bussmann Fuses, FWH Series
    Item Number
    FWH-500A
    MFG Item Number
    FWH-500A
    Series
    FWH
    Product Description
    FUSE, 500A, 500V, SEMI, BLADED
    Specifications
    Specifications
    I2t Clearing Amps 149 kA
    Current Rating 500 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 2 "
    Body Length 2.09 "
    Mounting Centers 3.53 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. L50S80
    L50S80
    Littelfuse Fuses, L50S Series
    Item Number
    L50S80
    MFG Item Number
    L50S80
    Series
    L50S
    Product Description
    Fuse, 80A, 500VAC/450VDC, Semi
    Specifications
    Specifications
    Current Rating 80 A
    Voltage (AC) 500 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 1 "
    Overall Length 3.63 "
    Body Length 2.13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FWP-80B
    FWP-80B
    Bussmann Fuses, FWP Series
    Item Number
    FWP-80B
    MFG Item Number
    FWP-80B
    Series
    FWP
    Product Description
    FUSE, 80A, 700VAC, SEMICONDUCTOR
    Specifications
    Specifications
    I2t Clearing Amps 2.4 kA
    Current Rating 80 A
    Voltage (AC) 700 VAC
    Voltage (DC) 700 VDC
    Interrupt Rating 200 kA @ 700 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 0.95 "
    Body Length 2.59 "
    Mounting Centers 3.63 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FWH-300A
    FWH-300A
    Bussmann Fuses, FWH Series
    Item Number
    FWH-300A
    MFG Item Number
    FWH-300A
    Series
    FWH
    Product Description
    Fuse, 300A, 500V, Semi, Bladed
    Specifications
    Specifications
    I2t Clearing Amps 49.8 kA
    Current Rating 300 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 1.5 "
    Body Length 2.09 "
    Mounting Centers 3.44 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FWH-125B
    FWH-125B
    Bussmann Fuses, FWH Series
    Item Number
    FWH-125B
    MFG Item Number
    FWH-125B
    Series
    FWH
    Product Description
    FUSE, 125A, 500V, SEMI
    Specifications
    Specifications
    I2t Clearing Amps 3.5 kA
    Current Rating 125 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 1.56 "
    Body Length 1.84 "
    Mounting Centers 2.89 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FWH-350A
    FWH-350A
    Bussmann Fuses, FWH Series
    Item Number
    FWH-350A
    MFG Item Number
    FWH-350A
    Series
    FWH
    Product Description
    FUSE, 350A, 500V, SEMI, BLADED
    Specifications
    Specifications
    I2t Clearing Amps 72.9 kA
    Current Rating 350 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 1.5 "
    Body Length 2.09 "
    Mounting Centers 3.44 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FWC-10A10F
    FWC-10A10F
    Bussmann Fuses, FWC Series
    Item Number
    FWC-10A10F
    MFG Item Number
    FWC-10A10F
    Series
    FWC
    Product Description
    FUSE, 10A
    Specifications
    Specifications
    I2t Clearing Amps 70 A
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 700 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter 0.41 "
    Body Length 1.5 "
    Increase
    Decrease
    Availability
  9. FWH-0.500A6F
    FWH-0.500A6F
    Bussmann Fuses, FWH Series
    Item Number
    FWH-0.500A6F
    MFG Item Number
    FWH-.500A6F
    Series
    FWH
    Product Description
    Fuse, 0.500A(1/2A), 500V, F, 6X32mm,
    Specifications
    Specifications
    I2t Clearing Amps 250 mA
    Current Rating 0.5 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FWH-150B
    FWH-150B
    Bussmann Fuses, FWH Series
    Item Number
    FWH-150B
    MFG Item Number
    FWH-150B
    Series
    FWH
    Product Description
    FUSE, 150A, 500V, SEMI
    Specifications
    Specifications
    I2t Clearing Amps 4.6 kA
    Current Rating 150 A
    Voltage (AC) 500 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 50 kA @ 500 VAC
    Trip Indicator No
    Alarm Contact No
    Diameter 1.56 "
    Body Length 1.84 "
    Mounting Centers 2.89 "