-
93202Electri-Flex Conduit, SL SeriesItem Number93202MFG Item NumberSL-516SeriesSLProduct DescriptionConduit, 5/16in., SL, Unjacketed,Specifications
Specifications Trade Size 5/16 " Diameter 0.42 " Feet/Pkg. 250 ' Inside Bend Radius 0.75 " Conduit Material Steel Oil Resistant No Acid Resistant No Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SSBGS16/25MAdaptaflex, a Division of T&B ConduitItem NumberSSBGS16/25MMFG Item NumberSSBGS16/25MProduct DescriptionAF SSBGS20/25M S.STL BRD GALV CONDSpecifications
Specifications Trade Size 3/8 " Diameter 0.69 " Feet/Pkg. 82 ' Inside Bend Radius 1.38 " Conduit Material Steel Color Metallic Temperature Range (F) -58-572 °F Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
91202Electri-Flex Conduit, SL SeriesItem Number91202MFG Item NumberSL-316SeriesSLProduct DescriptionConduit, 3/16in., SL, Unjacketed,Specifications
Specifications Trade Size 1/4 " Diameter 0.31 " Feet/Pkg. 250 ' Inside Bend Radius 0.75 " Conduit Material Steel Oil Resistant No Acid Resistant No Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SSU25-25MHellermannTyton ConduitItem NumberSSU25-25MMFG Item NumberSSU25-25MProduct DescriptionHelaGuard Metallic Conduit, ExtraSpecifications
Specifications Diameter 0.75 " Feet/Pkg. 82 ' Inside Bend Radius 2.17 " Conduit Material Stainless Steel Color Gray Temperature Range (F) -148-752 °F Acid Resistant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CMSUS08M-AThomas & Betts Conduit, CMSU SeriesItem NumberCMSUS08M-AMFG Item NumberCMSUS08M-ASeriesCMSUProduct DescriptionTC CMSUS09MA CFMC RWSTL UL 3IN 8M/2Specifications
Specifications Trade Size 2-1/2 " Diameter 2.7 " Feet/Pkg. 25 ' Inside Bend Radius 8 " Conduit Material Steel Color Gray Temperature Range (F) -49-752 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
69472Electri-Flex Conduit, ABR SeriesItem Number69472MFG Item NumberABR-17SeriesABRProduct DescriptionCONDUIT, 2-1/2in., ABR, UNJACKETEDSpecifications
Specifications Trade Size 2-1/2 " Diameter 3.06 " Feet/Pkg. 25 ' Inside Bend Radius 12.5 " Conduit Material Aluminum Oil Resistant No Acid Resistant No Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
69482Electri-Flex Conduit, ABR SeriesItem Number69482MFG Item NumberABR-18SeriesABRProduct DescriptionCONDUIT, 3in., ABR, UNJACKETEDSpecifications
Specifications Trade Size 3 " Diameter 3.56 " Feet/Pkg. 25 ' Inside Bend Radius 15 " Conduit Material Aluminum Oil Resistant No Acid Resistant No Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CMAUS01M-CThomas & Betts Conduit, CMAU SeriesItem NumberCMAUS01M-CMFG Item NumberCMAUS01M-CSeriesCMAUProduct DescriptionTC CMAUS01ML CFMC RWAL UL 3/8IN 300Specifications
Specifications Trade Size 3/8 " Diameter 2 " Feet/Pkg. 100 ' Inside Bend Radius 0.37 " Conduit Material Aluminum Color Gray Temperature Range (F) -49-752 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
-