Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1012

Set Ascending Direction
  1. 868STRR-N5
    868STRR-N5
    Edwards Signaling Signaling Devices, 868STR Series
    Item Number
    868STRR-N5
    MFG Item Number
    868STRR-N5
    Series
    868STR
    Product Description
    Horn/Strobe, 120VAC, Red,
    Specifications
    Specifications
    Visual Function Strobe
    Voltage 120 VAC
    Lamp Color Red
    Lamp Type Strobe
    Flash Rate/Minute 60
    dB @ 10 Ft. 90 dB
    Mounting Surface
    Operating Current 0.09 A
    Operating Temperature 32-120 °F
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 868STRA-AQ
    868STRA-AQ
    Edwards Signaling Signaling Devices, 868STR Series
    Item Number
    868STRA-AQ
    MFG Item Number
    868STRA-AQ
    Series
    868STR
    Product Description
    Horn/Strobe, 24VAC/DC, Amber,
    Specifications
    Specifications
    Visual Function Strobe
    Nominal Input VDC 24 VDC
    Lamp Color Amber
    Lamp Type Strobe
    Flash Rate/Minute 60
    dB @ 10 Ft. 90 dB
    Mounting Surface
    Operating Current 0.219 A
    Operating Temperature 32-120 °F
    Nominal Input VAC 24 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 7007B-N5
    7007B-N5
    Edwards Signaling Signaling Devices, 7007B-N5 Series
    Item Number
    7007B-N5
    MFG Item Number
    7007B-N5
    Series
    7007B-N5
    Product Description
    Buzzer Strobe, 110 Cd, 120VAC
    Specifications
    Specifications
    Visual Function Strobe
    Voltage 120 VAC
    Lamp Color Clear
    Lamp Type Strobe
    dB @ 10 Ft. 82 dB
    Mounting Box
    Operating Current 0.115 A
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 51XBRFR120A
    51XBRFR120A
    Edwards Signaling Signaling Devices, 51XBR Series
    Item Number
    51XBRFR120A
    MFG Item Number
    51XBRFR120A
    Series
    51XBR
    Product Description
    LED Beacon with Horn, Red, 120VAC,
    Specifications
    Specifications
    Visual Function Flashing
    Voltage 120 VAC
    Lamp Color Red
    Lamp Type LED
    Flash Rate/Minute 65
    dB @ 10 Ft. 95 dB
    Operating Current 0.175 A
    Operating Temperature -31-150 °F
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 97584025
    97584025
    Werma Signaling Devices
    Item Number
    97584025
    MFG Item Number
    97584025
    Product Description
    TUBE, 25mm DIA x 250mm L, ANODIZED
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 867STRB-N5
    867STRB-N5
    Edwards Signaling Signaling Devices, 867STR Series
    Item Number
    867STRB-N5
    MFG Item Number
    867STRB-N5
    Series
    867STR
    Product Description
    Surf Mt Horn/Strobe 120V Ac Blu
    Specifications
    Specifications
    Visual Function Strobe
    Voltage 120 VAC
    Lamp Color Blue
    Lamp Type Strobe
    Flash Rate/Minute 60
    dB @ 10 Ft. 90 dB
    Mounting Surface
    Operating Current 0.09 A
    Operating Temperature 32-120 °F
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 869STRA-N5
    869STRA-N5
    Edwards Signaling Signaling Devices, 869 Series
    Item Number
    869STRA-N5
    MFG Item Number
    869STRA-N5
    Series
    869
    Product Description
    Horn/Strobe, 120VAC, Amber, Flush
    Specifications
    Specifications
    Visual Function Strobe
    Voltage 120 VAC
    Lamp Color Amber
    Lamp Type Strobe
    Flash Rate/Minute 60
    dB @ 10 Ft. 90 dB
    Mounting Surface
    Operating Current 0.09 A
    Operating Temperature 32-120 °F
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 108I-RGA-N5
    108I-RGA-N5
    Edwards Signaling Signaling Devices, 108I Series
    Item Number
    108I-RGA-N5
    MFG Item Number
    108I-RGA-N5
    Series
    108I
    Product Description
    Chameleon, 120VAC, Red/Grn/Amb,
    Specifications
    Specifications
    Voltage 120 VAC
    Lamp Type LED
    dB @ 10 Ft. 85 dB
    IP Rating IP65
    Operating Current 0.115 A
    Nominal Input VAC 120 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 97584001
    97584001
    Werma Signaling Devices
    Item Number
    97584001
    MFG Item Number
    97584001
    Product Description
    Contact Box, For Side Cable Exit,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 868STRB-AQ
    868STRB-AQ
    Edwards Signaling Signaling Devices, 868STR Series
    Item Number
    868STRB-AQ
    MFG Item Number
    868STRB-AQ
    Series
    868STR
    Product Description
    Horn/Strobe, 24VAC/DC, Blue,
    Specifications
    Specifications
    Visual Function Strobe
    Nominal Input VDC 24 VDC
    Lamp Color Blue
    Lamp Type Strobe
    Flash Rate/Minute 60
    dB @ 10 Ft. 90 dB
    Mounting Surface
    Operating Current 0.219 A
    Operating Temperature 32-120 °F
    Nominal Input VAC 24 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Signaling Devices

Signaling devices are used to provide alarm and status notifications for machines, systems, processes, and environmental events. Their primary purpose is to provide simple situational awareness to technicians and operators when machinery is in use, when personnel are occupying a hazardous space for maintenance or repairs, or when there is an active emergency.

Signaling devices can be visual, audible, or both. Lighting equipment indicates operating equipment or hazardous events. They are typically equipped with ultra-bright LED lamp heads and designed to meet several safety codes.

Audible equipment like buzzers, sounders and alarms compliment visual signaling where lights may not visible.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved