Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1491

Set Ascending Direction
  1. MYEL40T
    MYEL40T
    Warrick a Brand of Gems Sensors Sensors
    Item Number
    MYEL40T
    MFG Item Number
    MYEL40T
    Product Description
    Series M Mechanical Tilt Float
    Specifications
    Specifications
    Contacts SPST-NC
    Switching Current 13 A
    Connection Type Wire Leads
    Body Composition ABS
    Diameter 60.3 mm
    Temperature Range (F) 32-194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 43765
    43765
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43765
    MFG Item Number
    43765
    Series
    LS-270
    Product Description
    LS-270 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. L6EPB-B-S-3-H
    L6EPB-B-S-3-H
    Dwyer Instruments Sensors, L6 Series
    Item Number
    L6EPB-B-S-3-H
    MFG Item Number
    L6EPB-B-S-3-H
    Series
    L6
    Product Description
    Flotect Level Switch Brass Body
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 5 A
    Switching Voltage AC 250 VAC
    Mounting Internal Side
    Connection Type NPT
    Body Composition Brass
    PSI Rating 250
    Temperature Range (F) -4-220 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MGRE40
    MGRE40
    Warrick a Brand of Gems Sensors Sensors
    Item Number
    MGRE40
    MFG Item Number
    MGRE40
    Product Description
    Series M Mechanical Tilt Float
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 13 A
    Connection Type Wire Leads
    Body Composition ABS
    Diameter 60.3 mm
    Temperature Range (F) 32-194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MGRE40T
    MGRE40T
    Warrick a Brand of Gems Sensors Sensors
    Item Number
    MGRE40T
    MFG Item Number
    MGRE40T
    Product Description
    Series M Mechanical Tilt Float
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 13 A
    Connection Type Wire Leads
    Body Composition ABS
    Diameter 60.3 mm
    Temperature Range (F) 32-194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 43980
    43980
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43980
    MFG Item Number
    43980
    Series
    LS-270
    Product Description
    LS-270 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NC
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 116826
    116826
    Gems Sensors & Controls Sensors, LS-3 Series
    Item Number
    116826
    MFG Item Number
    116826
    Series
    LS-3
    Product Description
    LS-3 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Wire Leads
    Body Composition Polypropylene
    Diameter 25.4 mm
    PSI Rating 150
    Temperature Range (F) -40-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 26717
    26717
    Gems Sensors & Controls Sensors, LS-1950 Series
    Item Number
    26717
    MFG Item Number
    26717
    Series
    LS-1950
    Product Description
    LS-1950 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Wire Leads
    Body Composition Stainless Steel
    Diameter 52.39 mm
    PSI Rating 750
    Temperature Range (F) -40-300 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 172625
    172625
    Gems Sensors & Controls Sensors, LS-800-5 Series
    Item Number
    172625
    MFG Item Number
    172625
    Series
    LS-800-5
    Product Description
    LS-800-5 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Wire Leads
    Body Composition Stainless Steel
    Diameter 52.39 mm
    PSI Rating 500
    Temperature Range (F) -40-300 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 43760
    43760
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43760
    MFG Item Number
    43760
    Series
    LS-270
    Product Description
    Level Switch, LS-270 Series
    Specifications
    Specifications
    Contacts SPST-NC
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F