The store will not work correctly when cookies are disabled.
-
42225
Icotek Cable Entries, KEL 24-MT Series
Product Description
KEL 24/14-MT black
Specifications
Specifications
Nominal Grommet Capacity |
12 Small, 2 Large |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 3.198 " |
Cut-Out Dimensions (mm) |
112 x 82 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001616
MFG Item Number
EZ00000001616
Product Description
EzEntry 16/16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
Yes |
Cable Capacity |
(16) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41214
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 14-15mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 14-15 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RSR-2314
Remke Industries Cable Entries, RSR Series
Product Description
Cord Grip, 3/4in., 0.750-0.875in. Dia
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.75 " |
Maximum Cable Diameter (in) |
0.875 " |
Minimum Cable Diameter (mm) |
19.05 mm |
Maximum Cable Diameter (mm) |
22.23 mm |
Cable Diameter (in) |
0.75-0.88 " |
Cable Diameter (mm) |
19.05-22.23 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45695
Icotek Cable Entries, QVT Series
Product Description
Split Cable Gland, M20x1.5, QVT20,
Specifications
Specifications
Hub Size |
M20 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.117 " |
Maximum Cable Diameter (in) |
0.585 " |
Minimum Cable Diameter (mm) |
2.97 mm |
Maximum Cable Diameter (mm) |
14.86 mm |
Cable Diameter (in) |
0.12-0.59 " |
Cable Diameter (mm) |
2.97-14.86 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP54 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001010
MFG Item Number
EZ00000001010
Product Description
EzEntry 10/10
Specifications
Specifications
Nominal Grommet Capacity |
10 Small |
Grommets Included |
Yes |
Cable Capacity |
(10) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 " |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CRST010025046
MFG Item Number
CRST010025046
Product Description
C RS T 25
Specifications
Specifications
Hub Size |
M32 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.142 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
3.61 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.14-0.47 " |
Cable Diameter (mm) |
3.61-11.99 mm |
Grip Type |
Epoxy Sealing |
Composition |
Metallic |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43675.001
Icotek Cable Entries, KEL-DPZ-KL Series
MFG Item Number
43675.001
Product Description
KEL-DPZ-KL 72 grey
Specifications
Specifications
Total Number of Cables |
72 |
Cut-Out Dimensions (mm) |
192 x 62 mm |
Mounting |
Screws |
Color |
Gray |
IP Rating |
IP65 |
5-10mm Dia Cables |
42 |
10-15mm Dia Cables |
21 |
Over 15mm Dia Cables |
9 |
Cable Combinations |
(42) 3.2-6.5 mm, (21) 5-10.2 mm, (6) 9-16.2 mm, (3) 16-22 mm |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45215
Icotek Cable Entries, KVT Series
Product Description
KVT 63/4 grey
Specifications
Specifications
Hub Size |
M63 |
Number of Cables |
4 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 12 |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.078 " |
Maximum Cable Diameter (in) |
0.663 " |
Minimum Cable Diameter (mm) |
1.98 mm |
Maximum Cable Diameter (mm) |
16.84 mm |
Cable Diameter (in) |
0.08-0.66 " |
Cable Diameter (mm) |
1.98-16.84 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP54 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48250
Icotek Cable Entries, KEL-ER-E Series
Product Description
KEL-ER -E 5 black
Specifications
Specifications
Nominal Grommet Capacity |
5 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.368 x 0.936 " |
Cut-Out Dimensions (mm) |
112 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved