The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-40HFR40
Product Description
DIODE, DO-5, 400V, 40A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
400 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HF120
Product Description
Diode, DO-5, 1200V, 85A, Fwd, Std, RoHS,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
14,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-85HFR120
Product Description
DIODE, DO-5, 1200V, 85A, REV, STD, RoHS,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
133 A |
IF (avg) Amps |
85 A |
Ifsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
14,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-85-392 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIODE, M8LIL, 200V, 45A, REV, STD,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
200 V |
IF (rms) Amps |
80 A |
IF (avg) Amps |
45 A |
Ifsm Amps |
700 A |
I2T@60Hz (A2Sec) |
2,500 |
I2T@50Hz (A2Sec) |
2,500 |
Vfm (Volts) |
1.6 V |
Junction Temperature |
356 °F |
Stud Size |
M8 x 1.25 |
Lead Length FMS (inches) |
5.31 " |
-
MFG Item Number
R5001415XXWA
Product Description
Diode, DO-8, 1400V, 150A, Fwd, Std
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
236 A |
IF (avg) Amps |
150 A |
Ifsm Amps |
3,000 A |
I2T@60Hz (A2Sec) |
37,500 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-392 °F |
Stud Size |
3/8-24 UNF-2A |
Lead Length FMS (inches) |
4.48 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R5011415XXWA
Product Description
Diode, DO-8, 1400V, 150A, Rev, Std
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,400 V |
IF (rms) Amps |
236 A |
IF (avg) Amps |
150 A |
Ifsm Amps |
3,000 A |
I2T@60Hz (A2Sec) |
37,500 |
Vfm (Volts) |
1.4 V |
Junction Temperature |
-85-392 °F |
Stud Size |
3/8-24 UNF-2A |
Lead Length FMS (inches) |
4.48 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R7011205XXUA
Product Description
DIODE, DO-205AD, 1200V, 550A, REV
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
865 A |
IF (avg) Amps |
550 A |
Ifsm Amps |
10,000 A |
I2T@60Hz (A2Sec) |
416,500 |
Vfm (Volts) |
1.2 V |
Junction Temperature |
-65-302 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
9.66 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HF100
Product Description
DIODE, DO-5, 1000V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR100
Product Description
DIODE, DO-5, 1000V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,000 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
12F60
Vishay Diodes, 12F Series
Product Description
DIODE, DO-4, 600V, 12A, FWD, STD, RoHS,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
19 A |
IF (avg) Amps |
12 A |
Ifsm Amps |
280 A |
I2T@60Hz (A2Sec) |
320 |
I2T@50Hz (A2Sec) |
351 |
Vfm (Volts) |
1.26 V |
Junction Temperature |
-85-347 °F |
Stud Size |
10/32 UNF-2A |
Lead Length FMS (inches) |
0.72 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved