Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 386

Set Ascending Direction
  1. K050
    K050
    Killark-Hubbell Electrical Products Grips, K Series
    Item Number
    K050
    MFG Item Number
    K050
    Series
    K
    Product Description
    1/2in. STR LT CONNECTOR NON-INSULATED
    Specifications
    Specifications
    Hub Size 0.5 " NPT
    Increase
    Decrease
    Availability
  2. PC23W54
    PC23W54
    Bryant Electric Grips, Plug and Connector Series
    Item Number
    PC23W54
    MFG Item Number
    PC23W54
    Series
    Plug and Connector
    Product Description
    Conn Grip, .40-.68in., Size 2 Dev,
    Specifications
    Specifications
    Min Cord Diameter 0.4 "
    Max Cord Diameter 0.68 "
    Increase
    Decrease
    Availability
  3. WMG-PC4
    WMG-PC4
    Thomas & Betts Grips
    Item Number
    WMG-PC4
    MFG Item Number
    WMG-PC4
    Product Description
    TC WMGPC4 WIREMESH GRIP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DC3734
    DC3734
    Bryant Electric Grips, Deluxe Cord Series
    Item Number
    DC3734
    MFG Item Number
    DC3734
    Series
    Deluxe Cord
    Product Description
    Str Male, Dcg, .37-.50in., 3/4in. W/Mesh
    Specifications
    Specifications
    Min Cord Diameter 0.375 "
    Max Cord Diameter 0.5 "
    Hub Size 0.75 " NPT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BDSR97
    BDSR97
    Bryant Electric Grips, Dust-Tight Series
    Item Number
    BDSR97
    MFG Item Number
    BDSR97
    Series
    Dust-Tight
    Product Description
    Bus Drop Grip, .97-1.25in., 1 1/4in.,
    Specifications
    Specifications
    Min Cord Diameter 0.97 "
    Max Cord Diameter 1.25 "
    Mesh Length 9 "
    Hub Size 1.25 " NPS
    Knockout Hole Min 1.72
    Knockout Hole Max 1.77
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HS1001BPK25
    HS1001BPK25
    Hubbell Grips, HS Series
    Item Number
    HS1001BPK25
    MFG Item Number
    HS1001BPK25
    Series
    HS
    Product Description
    JR CORD CONN, SNAPIN, .22-.27in., BK,
    Specifications
    Specifications
    Min Cord Diameter 0.22 "
    Max Cord Diameter 0.27 "
    Knockout Hole Min 0.1
    Knockout Hole Max 2.5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. K05091
    K05091
    Killark-Hubbell Electrical Products Fittings, K Series
    Item Number
    K05091
    MFG Item Number
    K05091
    Series
    K
    Product Description
    1/2in. 90_ LT CON STEEL INSULATED
    Specifications
    Specifications
    Connection Type Compression
    Angle 90 °
    Trade Size 1/2 "
    Hub Size 1/2 "
    Grounding Lug No
    Insulated Throat Yes
    Jacketed No
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BDSR125
    BDSR125
    Bryant Electric Grips, Dust-Tight Series
    Item Number
    BDSR125
    MFG Item Number
    BDSR125
    Series
    Dust-Tight
    Product Description
    Bus Drop Grip, 1.25-1.50in., 1 1/2in.,
    Specifications
    Specifications
    Min Cord Diameter 1.25 "
    Max Cord Diameter 1.5 "
    Mesh Length 11.75 "
    Hub Size 1.5 " NPT
    Knockout Hole Min 1.97
    Knockout Hole Max 2.02
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BDSR150
    BDSR150
    Bryant Electric Grips, Dust-Tight Series
    Item Number
    BDSR150
    MFG Item Number
    BDSR150
    Series
    Dust-Tight
    Product Description
    Bus Drop Grip, 1.50-1.70in., 2in., Stl
    Specifications
    Specifications
    Min Cord Diameter 1.5 "
    Max Cord Diameter 1.7 "
    Mesh Length 13.25 "
    Hub Size 2 " NPT
    Knockout Hole Min 2.45
    Knockout Hole Max 2.5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BDSR170
    BDSR170
    Bryant Electric Grips, Dust-Tight Series
    Item Number
    BDSR170
    MFG Item Number
    BDSR170
    Series
    Dust-Tight
    Product Description
    Bus Drop Grip, 1.70-2.00in., 2 1/2in.,
    Specifications
    Specifications
    Min Cord Diameter 1.7 "
    Max Cord Diameter 2 "
    Mesh Length 13.5 "
    Hub Size 2.5 " NPT
    Knockout Hole Min 2.95
    Knockout Hole Max 3