The store will not work correctly when cookies are disabled.
-
SGDH-04AE
Yaskawa Drives, SIGMA II SGDH Series
MFG Item Number
SGDH-04AE
Product Description
S2 AMP 200V 1PH 400W
Specifications
Specifications
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Continuous Rated Current (1PH) |
2.6 A |
Peak Rated Current (1PH) |
8 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Frequency Response |
40 Hz |
Analog Inputs |
2 |
Analog Outputs |
2 |
Mechatrolink |
Optional |
Digital Inputs |
7 |
Dynamic Braking |
Yes |
Digital Outputs |
3 |
Line Regenerative |
No |
Onboard Comm. |
Serial |
Profibus |
Optional |
Oper Temp Range |
0-55 °C |
DeviceNet |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SGDH-20DE
Yaskawa Drives, SIGMA II SGDH Series
MFG Item Number
SGDH-20DE
Product Description
S2 AMP 400V 3PH 2KW
Specifications
Specifications
Power Rating (kW) |
2 kW |
Voltage |
400 VAC |
Continuous Rated Current (3PH) |
6.2 A |
Peak Rated Current (3PH) |
19.5 A |
Control Mode |
Servo |
Phase |
3 |
Encoder Feedback |
Yes |
Frequency Response |
40 Hz |
Analog Inputs |
2 |
Analog Outputs |
2 |
Mechatrolink |
Optional |
Digital Inputs |
7 |
Dynamic Braking |
Yes |
Digital Outputs |
3 |
Line Regenerative |
No |
Onboard Comm. |
Serial |
Profibus |
Optional |
Oper Temp Range |
0-55 °C |
DeviceNet |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M750-02400105A10101AB101
MFG Item Number
M750-02400105A10101AB101
Product Description
Digitax HD M750, Ethernet, No
Specifications
Specifications
Voltage |
342-528 VAC |
Continuous Rated Current (3PH) |
10.5 A |
Peak Rated Current (3PH) |
31.5 A |
Phase |
3 |
Encoder Feedback |
Yes |
Frequency Response |
60 Hz |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Outputs |
2 |
Onboard Comm. |
EtherNet Switch |
IP Rating |
IP20 |
Ethernet/IP |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EP209-P00-ENR0
MFG Item Number
EP209-P00-ENR0
Product Description
EPSILON EP PROGRAMMABLE SERVO DRIVE,
Specifications
Specifications
Voltage |
264 VAC |
Continuous Rated Current (1PH) |
9 A |
Peak Rated Current (1PH) |
18 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
16 |
Dynamic Braking |
Yes |
Digital Outputs |
8 |
Onboard Comm. |
Modbus RTU |
IP Rating |
IP20 |
Oper Temp Range |
0-50 °C |
Ethernet/IP |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGDV-120A01A002000
MFG Item Number
SGDV-120A01A002000
Product Description
Amplifier
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EP204-P00-ENR0
MFG Item Number
EP204-P00-ENR0
Product Description
EPSIL EP PROGRAMMABLE SRVO DRIV,
Specifications
Specifications
Voltage |
264 VAC |
Continuous Rated Current (1PH) |
4 A |
Peak Rated Current (1PH) |
8 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
16 |
Dynamic Braking |
Yes |
Digital Outputs |
8 |
Onboard Comm. |
Modbus RTU |
IP Rating |
IP20 |
Oper Temp Range |
-20-40 °C |
Ethernet/IP |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EP206-P00-ENR0
MFG Item Number
EP206-P00-ENR0
Product Description
DRIVE, 230V 6A RMS, 13A PEAK
Specifications
Specifications
Voltage |
264 VAC |
Continuous Rated Current (1PH) |
6.5 A |
Peak Rated Current (1PH) |
13 A |
Control Mode |
Servo |
Phase |
1 |
Encoder Feedback |
Yes |
Analog Inputs |
1 |
Analog Outputs |
2 |
Digital Inputs |
16 |
Dynamic Braking |
Yes |
Digital Outputs |
8 |
Onboard Comm. |
Modbus RTU |
IP Rating |
IP20 |
Oper Temp Range |
0-50 °C |
Ethernet/IP |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.01/010/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
1.1 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
1.5 A |
Peak Rated Current (3PH) |
4.5 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.01/200/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
1.1 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
1.5 A |
Peak Rated Current (3PH) |
4.5 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.01/100/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
1.1 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
1.5 A |
Peak Rated Current (3PH) |
4.5 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Continuous Rated Current (1PH)
Continuous Rated Current (3PH)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved