The store will not work correctly when cookies are disabled.
-
MFG Item Number
MDC-4MP-FW07
Product Description
4 PL MDC ML PLG FLD WR 3-6.5MM
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
5 |
Cable Diameter Range |
3-6.5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
6.5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-FW07
Product Description
4 PL MDC FM PLG FLD WR 3-6.5MM
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Number of Pins |
5 |
Cable Diameter Range |
3-6.5 mm |
Minimum Cable Diameter |
3 mm |
Maximum Cable Diameter |
6.5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B8241-0
Turck Connectors, Eurofast Series
Product Description
Connector; Eurofast; Field
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Cable Diameter Range |
4-6 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
6 mm |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
PBT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4FP-FW
Product Description
4 P0L MIN FEM FIELD WIRE
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MPM-FW
Product Description
4 PL MIN MAL FIELD WR MAL CPLG
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-5MP-FW09
Product Description
5 PL MDC MAL PLG FIELD WIRE
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
5 |
Number of Pins |
5 |
Cable Diameter Range |
4-8 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
125 VAC |
Voltage Rating (DC) |
125 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-08331-0000000
MFG Item Number
7000-08331-0000000
Product Description
Mosa M8 Male 0_ Field-Wireable
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
3 |
Number of Pins |
3 |
Cable Diameter Range |
2.5-5 mm |
Minimum Cable Diameter |
2.5 mm |
Maximum Cable Diameter |
5 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
32 VAC |
Voltage Rating (DC) |
32 VDC |
Current Rating |
4 A |
Contact Type |
IDC |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-74011-0000000
MFG Item Number
7000-74011-0000000
Product Description
Rj45 Professional Male 0_ 8 Pol.
Specifications
Specifications
Gender |
Male |
Number of Poles |
8 |
Cable Diameter Range |
4.5-9 mm |
Minimum Cable Diameter |
4.5 mm |
Maximum Cable Diameter |
9 mm |
Number of Cables |
1 |
Voltage Rating (DC) |
60 VDC |
Current Rating |
1.75 A |
Contact Type |
IDC |
IP Rating |
IP20 |
Temperature Range |
-40-70 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-FW11
Product Description
4 PL MDC FM PLG FLD WR 5-10MM
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Number of Pins |
5 |
Cable Diameter Range |
5-10 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
10 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-29021-0000000
MFG Item Number
7000-29021-0000000
Product Description
Svs Valve Plug Form A 18Mm
Specifications
Specifications
Gender |
Valve Connector |
Number of Cables |
1 |
Voltage Rating (AC) |
24 VAC |
Voltage Rating (DC) |
24 VDC |
Current Rating |
4 A |
IP Rating |
IP65 |
Temperature Range |
-20-60 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved