Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 338

Set Ascending Direction
  1. 350-120-30
    350-120-30
    Federal Signal Audible Signaling Devices, 350 Series
    Item Number
    350-120-30
    MFG Item Number
    350-120-30
    Series
    350
    Product Description
    350 Vibratone Horn, 120VAC 50/60Hz,
    Specifications
    Specifications
    Type Vibration
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Operating Current 0.18 A
    dB @ 10 Ft. 100 dB
    Range 200 '
    Explosion Proof No
    Hazardous Location Rated No
    Operating Temperature -65-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 350TR-120
    350TR-120
    Federal Signal Audible Signaling Devices, 350TR Series
    Item Number
    350TR-120
    MFG Item Number
    350TR-120
    Series
    350TR
    Product Description
    VIBRATONE HORN AND TRIM RING, 120VAC
    Specifications
    Specifications
    Type Vibration
    Nominal Voltage 120 VAC
    Operating Current 0.18 A
    dB @ 10 Ft. 100 dB
    Range 200 '
    Explosion Proof No
    Hazardous Location Rated No
    Operating Temperature -65-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 877-P1
    877-P1
    Edwards Signaling Audible Signaling Devices, 877 Series
    Item Number
    877-P1
    MFG Item Number
    877-P1
    Series
    877
    Product Description
    Adaptahorn 125VDC, N4X,
    Specifications
    Specifications
    Voltage 120 VDC
    Nominal Voltage 125 VDC
    Operating Current 0.025 A
    dB @ 10 Ft. 101 dB
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 870P-N5
    870P-N5
    Edwards Signaling Audible Signaling Devices, 870P Series
    Item Number
    870P-N5
    MFG Item Number
    870P-N5
    Series
    870P
    Product Description
    Adaptahorn, 120VAC, Panel Mount
    Specifications
    Specifications
    Type Vibration
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Operating Current 0.13 A
    dB @ 10 Ft. 103 dB
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 874-N5
    874-N5
    Edwards Signaling Audible Signaling Devices, 874 Series
    Item Number
    874-N5
    MFG Item Number
    874-N5
    Series
    874
    Product Description
    Adaptahorn, 120VAC, Grille Type
    Specifications
    Specifications
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Operating Current 0.13 A
    dB @ 10 Ft. 103 dB
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 350WB-120
    350WB-120
    Federal Signal Audible Signaling Devices, 350WB Series
    Item Number
    350WB-120
    MFG Item Number
    350WB-120
    Series
    350WB
    Product Description
    Vibratone Horn, 120VAC, Weatherproof
    Specifications
    Specifications
    Type Vibration
    Nominal Voltage 120 VAC
    Operating Current 0.18 A
    dB @ 10 Ft. 100 dB
    Range 200 '
    Explosion Proof No
    Hazardous Location Rated No
    Operating Temperature -65-150 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 31X-120-3
    31X-120-3
    Federal Signal Audible Signaling Devices, 31X Series
    Item Number
    31X-120-3
    MFG Item Number
    31X-120-3
    Series
    31X
    Product Description
    HORN, 120VAC, ExPLOSION-PROOF
    Specifications
    Specifications
    Type Vibration
    Nominal Voltage 120 VAC
    Operating Current 0.2 A
    dB @ 10 Ft. 100 dB
    Explosion Proof Yes
    Hazardous Location Rated No
    Operating Temperature -31-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 878EX-G5
    878EX-G5
    Edwards Signaling Audible Signaling Devices, 878EX Series
    Item Number
    878EX-G5
    MFG Item Number
    878EX-G5
    Series
    878EX
    Product Description
    Adaptahorn Expl Prf 24V Ac
    Specifications
    Specifications
    Type Vibration
    Nominal Voltage 24 VAC
    dB @ 10 Ft. 97 dB
    Explosion Proof No
    Hazardous Location Rated Yes
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 871P-G1
    871P-G1
    Edwards Signaling Audible Signaling Devices, 871P Series
    Item Number
    871P-G1
    MFG Item Number
    871P-G1
    Series
    871P
    Product Description
    Adaptahorn, 24VDC
    Specifications
    Specifications
    Type Vibration
    Voltage 24 VDC
    Nominal Voltage 24 VDC
    Operating Current 0.16 A
    dB @ 10 Ft. 101 dB
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 877-G1
    877-G1
    Edwards Signaling Audible Signaling Devices, 877 Series
    Item Number
    877-G1
    MFG Item Number
    877-G1
    Series
    877
    Product Description
    Adaptahorn W/P 24V Dc
    Specifications
    Specifications
    Type Vibration
    Voltage 24 VDC
    Nominal Voltage 24 VDC
    Operating Current 0.16 A
    dB @ 10 Ft. 101 dB