Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 12775

Set Ascending Direction
  1. NJ2-PD-E02-2.062-V95
    NJ2-PD-E02-2.062-V95
    Pepperl Fuchs Inductive Proximity, NJ Series
    Item Number
    NJ2-PD-E02-2.062-V95
    MFG Item Number
    904490
    Series
    NJ
    Product Description
    Inductive DC, 904490
    Specifications
    Specifications
    Nominal Voltage 24 VDC
    Power Type DC
    Range 2 mm
    Number of Wires 4
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NBB4-12GM50-E2-V1
    NBB4-12GM50-E2-V1
    Pepperl Fuchs Inductive Proximity
    Item Number
    NBB4-12GM50-E2-V1
    MFG Item Number
    800735
    Product Description
    Inductive DC, 800735
    Specifications
    Specifications
    Power Type DC
    Range 0-3.24 mm
    Connection Type 4 Pin M12 Connector
    Output Type NO PNP
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. REF-H85-2
    REF-H85-2
    Pepperl Fuchs Miscellaneous
    Item Number
    REF-H85-2
    MFG Item Number
    185398
    Product Description
    Photoelectric Accessories, 185398
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BT-F130-A
    BT-F130-A
    Pepperl Fuchs Miscellaneous
    Item Number
    BT-F130-A
    MFG Item Number
    199856
    Product Description
    Inductive others, 199856
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. OBR7500-R100-2EP-IO-V31
    OBR7500-R100-2EP-IO-V31
    Pepperl Fuchs Photoelectric Sensors, R100 Series
    Item Number
    OBR7500-R100-2EP-IO-V31
    MFG Item Number
    267075-0119
    Series
    R100
    Product Description
    Photoelectric (Automation),
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 32.8 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M18 Connector
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 1,000 Hz
    Polarization Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KFU8-FSSP-1.D
    KFU8-FSSP-1.D
    Pepperl Fuchs Power Supplies
    Item Number
    KFU8-FSSP-1.D
    MFG Item Number
    181191
    Product Description
    Control Equipment, 181191
    Specifications
    Specifications
    Nominal Input Voltage 240 VAC
    Input Frequency 40,000 Hz
    Power 5 VA
    Output Current 0.02 A
    Output Protection No
    Mounting Snap-on
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NBB1.5-F79-E2-2M
    NBB1.5-F79-E2-2M
    Pepperl Fuchs Inductive Proximity
    Item Number
    NBB1.5-F79-E2-2M
    MFG Item Number
    228723
    Product Description
    Inductive DC, 228723
    Specifications
    Specifications
    Power Type DC
    Range 0-1.215 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Body Composition Non-Metallic
    Operating Voltage Range 5-30 VDC
    Sensing Type Top
    Short Circuit Protection Yes
    Max Load Current 0.1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BF8
    BF8
    Pepperl Fuchs Miscellaneous
    Item Number
    BF8
    MFG Item Number
    000047
    Product Description
    Cables/Accessories, 000047
    Increase
    Decrease
    Availability
  9. NBN40-U4-UU
    NBN40-U4-UU
    Pepperl Fuchs Inductive Proximity
    Item Number
    NBN40-U4-UU
    MFG Item Number
    248047
    Product Description
    Inductive AC/DC, 248047
    Specifications
    Specifications
    Range 0-32.4 mm
    Connection Type Terminal Compartment
    Output Type NO/NC
    Number of Wires 2
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. V17-G-5M-PUR
    V17-G-5M-PUR
    Pepperl Fuchs Cordsets
    Item Number
    V17-G-5M-PUR
    MFG Item Number
    098873
    Product Description
    Cables/Connectors, 098873
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 7
    Connector Type Straight Plug
    Maximum Voltage 30 VDC
    Current Rating 2 A
    Length 5 m
    Number of Wires 7
    Number of Keys 1
    IP Rating IP67
    Illuminated No