Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 687

Set Ascending Direction
  1. 42225
    42225
    Icotek Cable Entries, KEL 24-MT Series
    Item Number
    42225
    MFG Item Number
    42225
    Series
    KEL 24-MT
    Product Description
    KEL 24/14-MT black
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 3.198 "
    Cut-Out Dimensions (mm) 112 x 82 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EZ00000001616
    EZ00000001616
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001616
    MFG Item Number
    EZ00000001616
    Series
    EzEntry
    Product Description
    EzEntry 16/16
    Specifications
    Specifications
    Nominal Grommet Capacity 16 Small
    Grommets Included Yes
    Cable Capacity (16) 3.5-16.5 mm
    Cut-Out Dimensions (in) 6.3 x 1.575 "
    Cut-Out Dimensions (mm) 160 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EZ00000001010
    EZ00000001010
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000001010
    MFG Item Number
    EZ00000001010
    Series
    EzEntry
    Product Description
    EzEntry 10/10
    Specifications
    Specifications
    Nominal Grommet Capacity 10 Small
    Grommets Included Yes
    Cable Capacity (10) 3.5-16.5 mm
    Cut-Out Dimensions (in) 3.937 x 1.575 "
    Cut-Out Dimensions (mm) 100 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 48250
    48250
    Icotek Cable Entries, KEL-ER-E Series
    Item Number
    48250
    MFG Item Number
    48250
    Series
    KEL-ER-E
    Product Description
    KEL-ER -E 5 black
    Specifications
    Specifications
    Nominal Grommet Capacity 5 Small
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 0.936 "
    Cut-Out Dimensions (mm) 112 x 24 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP65
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 54168.200
    54168.200
    Icotek Cable Entries, KEL-U 16 Series
    Item Number
    54168.200
    MFG Item Number
    54168.200
    Series
    KEL-U 16
    Product Description
    KEL-U 16/8 black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 8 Small
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 1.794 "
    Cut-Out Dimensions (mm) 86 x 36 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 54204.200
    54204.200
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54204.200
    MFG Item Number
    54204.200
    Series
    KEL-U-B
    Product Description
    KEL-U B4 black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 54204
    54204
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54204
    MFG Item Number
    54204
    Series
    KEL-U-B
    Product Description
    KEL-U B4 black
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EZ00000000044
    EZ00000000044
    Roxtec Cable Entries, EzEntry Series
    Item Number
    EZ00000000044
    MFG Item Number
    EZ00000000044
    Series
    EzEntry
    Product Description
    EzEntry 4/4
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included Yes
    Cable Capacity (4) 3.5-16.5 mm
    Cut-Out Dimensions (in) 1.575 x 1.575 "
    Cut-Out Dimensions (mm) 40 x 40 mm
    Angle Straight
    Split Frame No
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 48168
    48168
    Icotek Cable Entries, KEL-ER 16 Series
    Item Number
    48168
    MFG Item Number
    48168
    Series
    KEL-ER 16
    Product Description
    Cable Entry Frame, Blk, KEL-ER 16/8,
    Specifications
    Specifications
    Nominal Grommet Capacity 8 Small
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 1.794 "
    Cut-Out Dimensions (mm) 86 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP65
    NEMA Rating NEMA 4X
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 48241
    48241
    Icotek Cable Entries, KEL-ER 24 Series
    Item Number
    48241
    MFG Item Number
    48241
    Series
    KEL-ER 24
    Product Description
    Cable Entry Frame, Black,
    Specifications
    Specifications
    Nominal Grommet Capacity 10 Small
    Grommets Included No
    Cut-Out Dimensions (in) 4.368 x 1.794 "
    Cut-Out Dimensions (mm) 112 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP65
    NEMA Rating NEMA 4X