Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2243

Set Ascending Direction
  1. RW67-1D2-U040
    RW67-1D2-U040
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-1D2-U040
    MFG Item Number
    RW67-1D2-U040
    Series
    RW
    Product Description
    Overload, 2 Pole Olr Class10 Rang
    Specifications
    Specifications
    Type Bimetallic
    Poles 2
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RW67-2D3-U080
    RW67-2D3-U080
    WEG Electric Overload Relays, RW Series
    Item Number
    RW67-2D3-U080
    MFG Item Number
    RW67-2D3-U080
    Series
    RW
    Product Description
    Overload Relay, 63-80A
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TA25DU6.5
    TA25DU6.5
    ABB Overload Relays, TA Series
    Item Number
    TA25DU6.5
    MFG Item Number
    TA25DU6.5
    Series
    TA
    Product Description
    Overload Relay, 4.5-6.5A, Class 10
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Wire
    Ambient Temperature Range -13-131 °F
    Increase
    Decrease
    Availability
  4. E45DU45
    E45DU45
    ABB Overload Relays, E45 Series
    Item Number
    E45DU45
    MFG Item Number
    E45DU45
    Series
    E45
    Product Description
    Overload Relay, 15-30A, for A26-A40,
    Specifications
    Specifications
    Poles 3
    Connection Type Direct Coupling
    Ambient Temperature Range -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RF381000
    RF381000
    Lovato Overload Relays, BF Series
    Item Number
    RF381000
    MFG Item Number
    RF381000
    Series
    BF
    Product Description
    Thermal Overload Relay 6.3-10A
    Specifications
    Specifications
    Type Thermal
    Poles 3
    Trip Class Class 10
    Connection Type Direct Mounting
    Ambient Temperature Range -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TA25DU25
    TA25DU25
    ABB Overload Relays, TA Series
    Item Number
    TA25DU25
    MFG Item Number
    TA25DU25
    Series
    TA
    Product Description
    Overload Relay, 18-25A, Class 10
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Wire
    Ambient Temperature Range -13-131 °F
    Increase
    Decrease
    Availability
  7. TF42-2.3
    TF42-2.3
    ABB Overload Relays, TF42 Series
    Item Number
    TF42-2.3
    MFG Item Number
    TF42-2.3
    Series
    TF42
    Product Description
    Thermal Overload Relay, 1.70-2.30A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TF42-13
    TF42-13
    ABB Overload Relays, TF42 Series
    Item Number
    TF42-13
    MFG Item Number
    TF42-13
    Series
    TF42
    Product Description
    Thermal Overload Relay, 10.0-13.0A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. T16-5.7
    T16-5.7
    ABB Overload Relays, T16 Series
    Item Number
    T16-5.7
    MFG Item Number
    T16-5.7
    Series
    T16
    Product Description
    Thermal Overload Relay, 4.20-5.70A,
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Wire
    Ambient Temperature Range -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RW27-1D3-U032
    RW27-1D3-U032
    WEG Electric Overload Relays, RW Series
    Item Number
    RW27-1D3-U032
    MFG Item Number
    RW27-1D3-U032
    Series
    RW
    Product Description
    Overload Relay, 22.0-32.0A, Class 10
    Specifications
    Specifications
    Type Bimetallic
    Poles 3
    Trip Class Class 10
    Connection Type Screw Terminals
    Ambient Temperature Range -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Overload Relays

Overload relays are electrical devices designed to offer reliable protection for motors in the event of overload or phase failure.

These types of relays are used to protect against a running overcurrent that would cause overheating in a motor. Instead of instantaneous trip characteristics found in circuit breakers, fuses and overcurrent relays, overload relays monitor current over time.

Thermal overload relays have a bimetallic strip that bends when heated to a set temperature. When excessive current heats the relay to that setpoint, the contactor de-energizes and interrupts power to the motor.

Electronic overload relays use electronics to constantly monitor current, instead of relying on heat to trip a contact coil. These relays often offer adjustable current ranges, protect against phase loss, and can automatically reset.

Overload relays are marked by Class (Class 10, 20 and 30), which indicates the response time of the relay.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved