Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 21028

Set Ascending Direction
  1. S100X125VAC
    S100X125VAC
    Panduit Labels, P1 Self-Laminating Label Cassettes Series
    Item Number
    S100X125VAC
    MFG Item Number
    S100X125VAC
    Series
    P1 Self-Laminating Label Cassettes
    Product Description
    P1 S100X125VAC Self-Lam, Vinyl, White,
    Specifications
    Specifications
    Application Cable & Wire Marking
    Label Height 1 "
    Label Width 1.25 "
    Material Description Self-Laminating
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. S100X150VAC
    S100X150VAC
    Panduit Labels, P1 Self-Laminating Label Cassettes Series
    Item Number
    S100X150VAC
    MFG Item Number
    S100X150VAC
    Series
    P1 Self-Laminating Label Cassettes
    Product Description
    P1 S100X150VAC Self-Lam Cassette, Vinyl
    Specifications
    Specifications
    Application Cable & Wire Marking
    Label Height 1 "
    Label Width 1.5 "
    Material Description Self-Laminating
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CT2003X2
    CT2003X2
    HellermannTyton Labels
    Item Number
    CT2003X2
    MFG Item Number
    CT2003X2
    Product Description
    Self-Laminating Tag, Caution
    Specifications
    Specifications
    Label Height 2 "
    Label Width 3.5 "
    Language English
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M21-750-595-WT
    M21-750-595-WT
    Brady Labels, BMP21 Series
    Item Number
    M21-750-595-WT
    MFG Item Number
    142797
    Series
    BMP21
    Product Description
    Label, 0.750in. x 21ft., (19.05mm x 6.4M),
    Specifications
    Specifications
    Application Pipe & Valve Marking
    Brady Material Number B-595
    Adhesive No
    Text Color Black
    Special Environment Type Temperature Range: -40-180 °F
    Label Width 0.75 "
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2009-115
    2009-115
    Wago Labels, 2009 Series
    Item Number
    2009-115
    MFG Item Number
    20090115
    Series
    2009
    Product Description
    WMB Inline
    Specifications
    Specifications
    Application Pipe & Valve Marking
    Maximum Printable Area 0.204 " H x 0.204 " W
    Material Description Permanent
    Panel Application Wire & Cable Marking
    Label Width 0.204 "
    Label Height 0.204 "
    Unit Of Measure Roll
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2009-145
    2009-145
    Wago Labels, 2009 Series
    Item Number
    2009-145
    MFG Item Number
    20090145
    Series
    2009
    Product Description
    MINI-WSB INLINE
    Specifications
    Specifications
    Application Pipe & Valve Marking
    Maximum Printable Area 0.204 " H x 0.204 " W
    Material Description Permanent
    Panel Application General Identification
    Label Width 0.204 "
    Label Height 0.204 "
    Unit Of Measure Roll
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. M21-750-499
    M21-750-499
    Brady Labels, BMP21 Series
    Item Number
    M21-750-499
    MFG Item Number
    110895
    Series
    BMP21
    Product Description
    Label, 0.750in. x 16ft., (19.05mm x
    Specifications
    Specifications
    Application Cable & Wire Marking
    Brady Material Number B-499
    Material Description Polyamide Coated
    Adhesive Yes
    Text Color Black
    Special Environment Type Temperature Range: -40-293 °F
    Label Width 0.75 "
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. M21-500-499
    M21-500-499
    Brady Labels, BMP21 Series
    Item Number
    M21-500-499
    MFG Item Number
    110894
    Series
    BMP21
    Product Description
    Label, 0.500in. x 16ft., (12.70mm x
    Specifications
    Specifications
    Application Cable & Wire Marking
    Brady Material Number B-499
    Material Description Polyamide Coated
    Adhesive Yes
    Text Color Black
    Special Environment Type Temperature Range: -40-293 °F
    Label Width 0.5 "
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. H000X025H1C
    H000X025H1C
    Panduit Labels, P1 Military Grade Label Cassettes Series
    Item Number
    H000X025H1C
    MFG Item Number
    H000X025H1C
    Series
    P1 Military Grade Label Cassettes
    Product Description
    P1 Heat Shrink Label
    Specifications
    Specifications
    Application Heat Shrink
    Label Height 0.25 "
    Label Width 96 "
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. H000X044H1C
    H000X044H1C
    Panduit Labels, P1 Military Grade Label Cassettes Series
    Item Number
    H000X044H1C
    MFG Item Number
    H000X044H1C
    Series
    P1 Military Grade Label Cassettes
    Product Description
    P1 Heat Shrink Label
    Specifications
    Specifications
    Application Heat Shrink
    Label Height 0.44 "
    Label Width 72 "
    Panel Application Wire & Cable Marking
    Recommended Printer(s) PanTher LS8E/LS8EQ
    Unit Of Measure Cartridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Labels

Labels are small pieces of paper, plastic or similar materials that are attached to an object and present information about that object. The backs of labels are usually coated in adhesive so they can stick to the object.

Different types of printing methods require different labels. Dot matrix printers accept rolls, which can distribute as few as one label at a time. Laser and inkjet printed labels are generally printed on sheets and more suitable for bulk printing. Pre-printed labels are used for common or standardized messages.

The adhesive on the labels can vary from ultra-peelable to permanent. An ultra-peelable label can stick to glass and be removed without leaving behind residue. These are lightly coated, so they generally cannot be reapplied. Permanent labels will tear the stock when removed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved