Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 204

Set Ascending Direction
  1. ISS-102ACI-MC
    ISS-102ACI-MC
    Symcom Relays
    Item Number
    ISS-102ACI-MC
    MFG Item Number
    ISS-102ACI-MC
    Product Description
    INTRINSICALLY SAFE RELAY
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 5 A
    Number of Channels 2
    Open Circuit Volt. (Voc) 16.8 V
    Source Current (Isc) 1.2 mA
    Status Indicator Yes
    Input Sensitivity 4.7-100 kOhm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ISS-105-ISO
    ISS-105-ISO
    Symcom Relays
    Item Number
    ISS-105-ISO
    MFG Item Number
    ISS-105-ISO
    Product Description
    Intrinsically Safe Relay, 5 Channel,
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 7 A
    Number of Channels 5
    Open Circuit Volt. (Voc) 16.8 V
    Source Current (Isc) 1.2 mA
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. IS4R-120A-R-10K
    IS4R-120A-R-10K
    RK Electronics Relays, IS-R Series
    Item Number
    IS4R-120A-R-10K
    MFG Item Number
    IS4R-120A-R-10K
    Series
    IS-R
    Product Description
    4 CHAN RLY INTRIN SAFE INPUTS
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 5 A
    Number of Channels 4
    Mounting DIN Rail
    Open Circuit Volt. (Voc) 5 V
    Source Current (Isc) 0.1 mA
    Status Indicator Yes
    Input Sensitivity 10 kOhm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ISR-24V-10K
    ISR-24V-10K
    RK Electronics Relays, ISR Series
    Item Number
    ISR-24V-10K
    MFG Item Number
    ISR-24V-10K
    Series
    ISR
    Product Description
    Intrinsically Safe Relay, 2 Channel
    Specifications
    Specifications
    Output Rating 5 A
    Number of Channels 2
    Mounting DIN Rail
    Open Circuit Volt. (Voc) 5.9 V
    Source Current (Isc) 0.1 mA
    Status Indicator Yes
    Input Sensitivity 10 kOhm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ISP120A
    ISP120A
    Macromatic Relays, ISP Series
    Item Number
    ISP120A
    MFG Item Number
    ISP120A
    Series
    ISP
    Product Description
    Intrinsically Safe Relay, 120VAC,
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 10 A
    Number of Channels 1
    Mounting Plug-In
    Open Circuit Volt. (Voc) 6 V
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ISS-101
    ISS-101
    Symcom Relays
    Item Number
    ISS-101
    MFG Item Number
    ISS-101
    Product Description
    INTRINSICALLY SAFE SWITCH, PLUG-IN
    Specifications
    Specifications
    Supply Voltage 90-120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 8 A
    Mounting Plug-In
    Open Circuit Volt. (Voc) 16.8 V
    Source Current (Isc) 1.7 mA
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ISS-105-ISO-4
    ISS-105-ISO-4
    Symcom Relays
    Item Number
    ISS-105-ISO-4
    MFG Item Number
    ISS-105-ISO-4
    Product Description
    4-Ch Intrinsically-Safe Switch/120V
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 7 A
    Number of Channels 4
    Open Circuit Volt. (Voc) 16.8 V
    Source Current (Isc) 1.2 mA
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 27B1E0
    27B1E0
    Warrick a Brand of Gems Sensors Relays, 27 Series
    Item Number
    27B1E0
    MFG Item Number
    27B1E0
    Series
    27
    Product Description
    Series 27 Intrinsically Safe Control
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 8 A
    Number of Channels 1
    Mounting Surface
    Status Indicator No
    Input Sensitivity 10 kOhm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ISO120AFA
    ISO120AFA
    Diversified Electronics Relays, ISOSINGLE Series
    Item Number
    ISO120AFA
    MFG Item Number
    ISO120AFA
    Series
    ISOSINGLE
    Product Description
    Isolated Switch, 120VAC, 1-Channel,
    Specifications
    Specifications
    Supply Voltage 120 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 10 A
    Number of Channels 1
    Mounting Surface
    Open Circuit Volt. (Voc) 16 V
    Status Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 144600
    144600
    Gems Sensors & Controls Relays, Safe-Pak Series
    Item Number
    144600
    MFG Item Number
    144600
    Series
    Safe-Pak
    Product Description
    Safe-Pak Relay
    Specifications
    Specifications
    Supply Voltage 105-125 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 5 A
    Mounting Surface
    Status Indicator No