Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 57502

Set Ascending Direction
  1. ACH580-VCR-014A-4
    ACH580-VCR-014A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-014A-4
    MFG Item Number
    ACH580-VCR-014A-4
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ACH580-VCR-027A-4
    ACH580-VCR-027A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-027A-4
    MFG Item Number
    ACH580-VCR-027A-4
    Series
    ACH580
    Product Description
    Drive, AC, 20HP, 480V, 27.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 20 hp
    Amps (Variable Torque Rating) 27 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-3
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 47.7 "
    Width 8.44 "
    Depth 10.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACH580-VCR-052A-4
    ACH580-VCR-052A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-052A-4
    MFG Item Number
    ACH580-VCR-052A-4
    Series
    ACH580
    Product Description
    Drive, AC, 40HP, 480V, 52.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 40 hp
    Amps (Variable Torque Rating) 52 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-4
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 56.82 "
    Width 8.44 "
    Depth 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ACH580-VCR-014A-4+F267
    ACH580-VCR-014A-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-014A-4+F267
    MFG Item Number
    ACH580-VCR-014A-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ACH580-VCR-07A6-4+F267
    ACH580-VCR-07A6-4+F267
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VCR-07A6-4+F267
    MFG Item Number
    ACH580-VCR-07A6-4+F267
    Series
    ACH580
    Product Description
    Drive, AC, 5.0HP, 480V, 7.6A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 5 hp
    Amps (Variable Torque Rating) 7.6 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-1
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 40.18 "
    Width 5.39 "
    Depth 10.55 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ACH580-VDR-023A-4
    ACH580-VDR-023A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-VDR-023A-4
    MFG Item Number
    ACH580-VDR-023A-4
    Series
    ACH580
    Product Description
    Drive, AC, 15HP, 480V, 23.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 15 hp
    Amps (Variable Torque Rating) 23 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size VX1-2
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 44.1 "
    Width 5.39 "
    Depth 10.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ACH580-BCR-014A-4
    ACH580-BCR-014A-4
    ABB HVAC Drives, ACH580 Series
    Item Number
    ACH580-BCR-014A-4
    MFG Item Number
    ACH580-BCR-014A-4
    Series
    ACH580
    Product Description
    Drive, AC, 10HP, 480V, 14.0A, VT N1
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 10 hp
    Amps (Variable Torque Rating) 14 A
    Closed Loop No
    AC Line Regenerative No
    Max Frequency 500 Hz
    Input Range Voltage (AC) 380-480 VAC
    Operator Controls Keypad Included
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Frame Size BX1-1
    NEMA Rating NEMA 1
    IP Rating IP21
    Height 33.16 "
    Width 17.63 "
    Depth 13.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACH550-BCR-012A-4+F267
    ACH550-BCR-012A-4+F267
    ABB HVAC Drives, ACH580 BCR Series
    Item Number
    ACH550-BCR-012A-4+F267
    MFG Item Number
    ACH550-BCR-012A-4+F267
    Series
    ACH580 BCR
    Product Description
    HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 7.5 hp
    Amps (Variable Torque Rating) 12 A
    Input Range Voltage (AC) 440-480 VAC
    Operator Controls Keypad Included
    Enclosure Rating NEMA 1
    Mounting Panel
    Enclosed Yes
    Increase
    Decrease
    Availability
  9. ACH550-BCR-024A-2+E213
    ACH550-BCR-024A-2+E213
    ABB HVAC Drives, ACH550 Series
    Item Number
    ACH550-BCR-024A-2+E213
    MFG Item Number
    ACH550-BCR-024A-2+E213
    Series
    ACH550
    Product Description
    HVAC Drive,
    Specifications
    Specifications
    Nominal Input Voltage (AC) 240 VAC
    Input Phase 3
    HP (Variable Torque Rating) 7.5 hp
    Amps (Variable Torque Rating) 24.2 A
    Braking Type Flux Braking
    Max Frequency 60 Hz
    Input Range Voltage (AC) 208-240 VAC
    Operator Controls Keypad Included
    Frame Size R2
    NEMA Rating NEMA 1
    IP Rating IP21
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved