Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 8786

Set Ascending Direction
  1. RSR-2314
    RSR-2314
    Remke Industries Cable Entries, RSR Series
    Item Number
    RSR-2314
    MFG Item Number
    RSR-2314
    Series
    RSR
    Product Description
    Cord Grip, 3/4in., 0.750-0.875in. Dia
    Specifications
    Specifications
    Hub Size 3/4 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.75 "
    Maximum Cable Diameter (in) 0.875 "
    Minimum Cable Diameter (mm) 19.05 mm
    Maximum Cable Diameter (mm) 22.23 mm
    Cable Diameter (in) 0.75-0.88 "
    Cable Diameter (mm) 19.05-22.23 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 45695
    45695
    Icotek Cable Entries, QVT Series
    Item Number
    45695
    MFG Item Number
    45695
    Series
    QVT
    Product Description
    Split Cable Gland, M20x1.5, QVT20,
    Specifications
    Specifications
    Hub Size M20
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.117 "
    Maximum Cable Diameter (in) 0.585 "
    Minimum Cable Diameter (mm) 2.97 mm
    Maximum Cable Diameter (mm) 14.86 mm
    Cable Diameter (in) 0.12-0.59 "
    Cable Diameter (mm) 2.97-14.86 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    IP Rating IP54
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CRST010025046
    CRST010025046
    Roxtec Cable Entries, CRS Series
    Item Number
    CRST010025046
    MFG Item Number
    CRST010025046
    Series
    CRS
    Product Description
    C RS T 25
    Specifications
    Specifications
    Hub Size M32
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.142 "
    Maximum Cable Diameter (in) 0.472 "
    Minimum Cable Diameter (mm) 3.61 mm
    Maximum Cable Diameter (mm) 11.99 mm
    Cable Diameter (in) 0.14-0.47 "
    Cable Diameter (mm) 3.61-11.99 mm
    Grip Type Epoxy Sealing
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 45215
    45215
    Icotek Cable Entries, KVT Series
    Item Number
    45215
    MFG Item Number
    45215
    Series
    KVT
    Product Description
    KVT 63/4 grey
    Specifications
    Specifications
    Hub Size M63
    Number of Cables 4
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 12
    Split Frame Yes
    Minimum Cable Diameter (in) 0.078 "
    Maximum Cable Diameter (in) 0.663 "
    Minimum Cable Diameter (mm) 1.98 mm
    Maximum Cable Diameter (mm) 16.84 mm
    Cable Diameter (in) 0.08-0.66 "
    Cable Diameter (mm) 1.98-16.84 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    IP Rating IP54
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 45454
    45454
    Icotek Cable Entries
    Item Number
    45454
    MFG Item Number
    45454
    Product Description
    KVT-ER 50/2
    Specifications
    Specifications
    Hub Size M50
    Number of Cables 2
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.08 "
    Maximum Cable Diameter (in) 0.67 "
    Minimum Cable Diameter (mm) 2.03 mm
    Maximum Cable Diameter (mm) 17.02 mm
    Cable Diameter (in) 0.08-0.67 "
    Cable Diameter (mm) 2.03-17.02 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RSF-3003
    RSF-3003
    Remke Industries Cable Entries, RSF Series
    Item Number
    RSF-3003
    MFG Item Number
    RSF-3003
    Series
    RSF
    Product Description
    Cord Grip Complete Assembly, 1in.
    Specifications
    Specifications
    Hub Size 1 NPT
    Number of Cables 1
    Cable Style Flat
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.29 "
    Maximum Cable Diameter (in) 0.89 "
    Minimum Cable Diameter (mm) 7.37 mm
    Maximum Cable Diameter (mm) 22.61 mm
    Cable Diameter (in) 0.29-0.89 "
    Cable Diameter (mm) 7.37-22.61 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RSP-104
    RSP-104
    Remke Industries Cable Entries, RSP Series
    Item Number
    RSP-104
    MFG Item Number
    RSP-104
    Series
    RSP
    Product Description
    Cord Grip Complete Assembly, 1/2in.,
    Specifications
    Specifications
    Hub Size 1/2 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.188 "
    Maximum Cable Diameter (in) 0.25 "
    Minimum Cable Diameter (mm) 4.78 mm
    Maximum Cable Diameter (mm) 6.35 mm
    Cable Diameter (in) 0.19-0.25 "
    Cable Diameter (mm) 4.78-6.35 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 45456
    45456
    Icotek Cable Entries
    Item Number
    45456
    MFG Item Number
    45456
    Product Description
    KVT-ER 63/4
    Specifications
    Specifications
    Hub Size M63
    Number of Cables 4
    Cable Style Round
    Angle Straight
    Split Frame Yes
    Minimum Cable Diameter (in) 0.08 "
    Maximum Cable Diameter (in) 1.4 "
    Minimum Cable Diameter (mm) 2.03 mm
    Maximum Cable Diameter (mm) 35.56 mm
    Cable Diameter (in) 0.08-1.4 "
    Cable Diameter (mm) 2.03-35.56 mm
    Grip Type Bushing Grip
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 5308942
    5308942
    Altech Cable Entries, 5308 Series
    Item Number
    5308942
    MFG Item Number
    5308942
    Series
    5308
    Product Description
    Cable Gland, M20, 7-14mm Dia, Black
    Specifications
    Specifications
    Hub Size M20
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.281 "
    Maximum Cable Diameter (in) 0.547 "
    Minimum Cable Diameter (mm) 7.14 mm
    Maximum Cable Diameter (mm) 13.89 mm
    Cable Diameter (in) 0.28-0.55 "
    Cable Diameter (mm) 7.14-13.89 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RSR-2105
    RSR-2105
    Remke Industries Cable Entries, RSR Series
    Item Number
    RSR-2105
    MFG Item Number
    RSR-2105
    Series
    RSR
    Product Description
    Cord Grip, 3/4in., 0.250in.-0.312in. Cor
    Specifications
    Specifications
    Hub Size 3/4 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.25 "
    Maximum Cable Diameter (in) 0.313 "
    Minimum Cable Diameter (mm) 6.35 mm
    Maximum Cable Diameter (mm) 7.95 mm
    Cable Diameter (in) 0.25-0.31 "
    Cable Diameter (mm) 6.35-7.95 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated Yes