Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4736

Set Ascending Direction
  1. LD411660
    LD411660
    Powerex Power Modules, LD Series
    Item Number
    LD411660
    MFG Item Number
    LD411660
    Series
    LD
    Product Description
    Power Module 600A 1600V Dual-Diode
    Specifications
    Specifications
    Circuit Diode Doubler
    It (rms) 950 A
    It (avg) 600 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SKKH106/16E
    SKKH106/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH106/16E
    MFG Item Number
    07898121
    Series
    SKK
    Product Description
    POWER MODULE 115A 1600V SCR-DIODE
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 106 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TT250N16KOF
    TT250N16KOF
    Infineon Power Modules, TT Series
    Item Number
    TT250N16KOF
    MFG Item Number
    TT250N16KOF
    Series
    TT
    Product Description
    PMOD, Dual-SCR, 1600V, 250A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 410 A
    It (avg) 250 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CD431290C
    CD431290C
    Powerex Power Modules, CD43 Series
    Item Number
    CD431290C
    MFG Item Number
    CD431290C
    Series
    CD43
    Product Description
    PMOD, Dual-SCR, 1200V, 90A
    Specifications
    Specifications
    Circuit Dual SCR Module
    It (rms) 141 A
    It (avg) 90 A
    Vrrm 1,200 V
    Igt 100 mA
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 800
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SKKT570/16E
    SKKT570/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT570/16E
    MFG Item Number
    07898740
    Series
    SKK
    Product Description
    PMOD, 1600V, 570A, DUal-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 50 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MCC310-16IO1
    MCC310-16IO1
    IXYS Power Modules, M Series
    Item Number
    MCC310-16IO1
    MFG Item Number
    MCC310-16IO1
    Series
    M
    Product Description
    PMOD, DUAL-SCR, 1600V, 320A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 320 A
    Vrrm 1,600 V
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. TD330N16KOF
    TD330N16KOF
    Infineon Power Modules, TD Series
    Item Number
    TD330N16KOF
    MFG Item Number
    TD330N16KOF
    Series
    TD
    Product Description
    PMOD, SCR-DIODE, 1600V, 330A
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (rms) 520 A
    It (avg) 330 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 200 mA
    di/dt (Amps/MicroSec.) 250
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CD611216C
    CD611216C
    Powerex Power Modules, CD61 Series
    Item Number
    CD611216C
    MFG Item Number
    CD611216C
    Series
    CD61
    Product Description
    PMOD, Dual-Diode, 1200V, 160A
    Specifications
    Specifications
    Circuit Dual Diode
    It (rms) 250 A
    It (avg) 160 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SK70DT16
    SK70DT16
    Semikron Power Modules, SK Series
    Item Number
    SK70DT16
    MFG Item Number
    24305406
    Series
    SK
    Product Description
    POWER MODULE
    Specifications
    Specifications
    Circuit 3PH Full Control SCR Bridge
    It (avg) 68 A
    Vrrm 1,600 V
    Igt 100 A
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SKKH42/16E
    SKKH42/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKH42/16E
    MFG Item Number
    07897922
    Series
    SKK
    Product Description
    PMOD, 1600V, 40A, SCR-Diode
    Specifications
    Specifications
    Circuit SCR-Diode w/ aux Cathode
    It (avg) 40 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 150 mA
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Power Modules

A power module is an electrical component that integrates several power semiconductor devices into one package.

Power modules connect multiple discrete devices like MOSFETS, IGBTs, rectifiers, and PWM controllers, among others, to form a specific electrical circuit. The topology of the circuit determines the behavior of the power module in its application.

Because of their low cost compared to wiring each individual component separately, power modules are widely used for power conversion in equipment like drives and various types of power supplies.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved