Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1482

Set Ascending Direction
  1. F204AC-63/0.3
    F204AC-63/0.3
    ABB Circuit Breakers
    Item Number
    F204AC-63/0.3
    MFG Item Number
    F204AC-63/0.3
    Product Description
    GFCI, RCD F200 4P 63A 300MA
    Specifications
    Specifications
    Poles 4
    Current Rating 63 A
    Type RCCB
    Mounting DIN Rail
    Residual Current 300 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F202A-25/0.03110V
    F202A-25/0.03110V
    ABB Circuit Breakers, F200 Series
    Item Number
    F202A-25/0.03110V
    MFG Item Number
    F202A-25/0.03 110V
    Series
    F200
    Product Description
    F202A-25/0.03 110V RCD
    Specifications
    Specifications
    Poles 2
    Current Rating 25 A
    Max Voltage 277 VAC
    Type RCCB
    Mounting DIN Rail
    Terminal Type Screw
    Residual Current 30 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F202AC-16/0.01
    F202AC-16/0.01
    ABB Circuit Breakers
    Item Number
    F202AC-16/0.01
    MFG Item Number
    F202AC-16/0.01
    Product Description
    CIRCUIT BREAKER, 2-P, 16A/480V, RCD
    Specifications
    Specifications
    Poles 2
    Current Rating 16 A
    Max Voltage 240 VAC
    Type RCCB
    Mounting DIN Rail
    UL Standard 1053
    Residual Current 10 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F202AC-25/0.1
    F202AC-25/0.1
    ABB Circuit Breakers, F200 Series
    Item Number
    F202AC-25/0.1
    MFG Item Number
    F202AC-25/0.1
    Series
    F200
    Product Description
    GFCI, 2-P 25A 480Y/277
    Specifications
    Specifications
    Poles 2
    Current Rating 25 A
    Max Voltage 277 VAC
    Type RCCB
    Mounting DIN Rail
    Terminal Type Screw
    Residual Current 100 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. QBHGFT1020
    QBHGFT1020
    Cutler Hammer, Div of Eaton Circuit Breakers, QB Series
    Item Number
    QBHGFT1020
    MFG Item Number
    QBHGFT1020
    Series
    QB
    Product Description
    5MA GF BREAKER 20A /1 POLE 120/240V,
    Specifications
    Specifications
    Poles 1
    Current Rating 20 A
    Max Voltage 240 VAC
    Type QBHGF
    Mounting Bolt On
    UL Standard 489
    kAIC @ 240 VAC 22
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FS401M-B6/0.03
    FS401M-B6/0.03
    ABB Circuit Breakers
    Item Number
    FS401M-B6/0.03
    MFG Item Number
    FS401M-B6/0.03
    Product Description
    RCBO FS401 2P B 6A 30MA
    Specifications
    Specifications
    Poles 2
    Current Rating 6 A
    Type RCBO
    Mounting DIN Rail
    Residual Current 30 mA
    Increase
    Decrease
    Availability
  7. F204A-25/0.3
    F204A-25/0.3
    ABB Circuit Breakers
    Item Number
    F204A-25/0.3
    MFG Item Number
    F204A-25/0.3
    Product Description
    Circuit Breaker, Ground Fault, 4P
    Specifications
    Specifications
    Poles 4
    Current Rating 25 A
    Max Voltage 480 VAC
    Type RCCB
    Mounting DIN Rail
    UL Standard 1053
    Residual Current 30 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2CSB802001R1630
    2CSB802001R1630
    ABB Circuit Breakers
    Item Number
    2CSB802001R1630
    Product Description
    Circuit Breaker
    Specifications
    Specifications
    Poles 2
    Current Rating 63 A
    Max Voltage 400 VAC
    Mounting DIN Rail
    IEC Standard 60947
    Terminal Type Screw
    Residual Current 30 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2CSB802001R3630
    2CSB802001R3630
    ABB Circuit Breakers
    Item Number
    2CSB802001R3630
    Product Description
    Circuit Breaker
    Specifications
    Specifications
    Poles 2
    Current Rating 63 A
    Max Voltage 400 VAC
    Mounting DIN Rail
    IEC Standard 60947
    Terminal Type Screw
    Residual Current 300 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2CSB802101R1630
    2CSB802101R1630
    ABB Circuit Breakers
    Item Number
    2CSB802101R1630
    Product Description
    Circuit Breaker
    Specifications
    Specifications
    Poles 2
    Current Rating 63 A
    Max Voltage 400 VAC
    Mounting DIN Rail
    IEC Standard 60947
    Terminal Type Screw
    Residual Current 30 mA