The store will not work correctly when cookies are disabled.
-
SF60C040
Brush Fuses Fuses, SF60C Series
Product Description
FUSE, 40A, 600V
Specifications
Specifications
Current Rating |
40 A |
Interrupt Rating |
235 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Body Length (in) |
2.73 " |
Mounting Centers (in) |
3.63 " |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RFN70
Brush Fuses Fuses, RFN Series
Product Description
FUSE, 70A, 250V
Specifications
Specifications
Current Rating |
70 A |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.13 " |
Body Length (in) |
1.59 " |
Mounting Centers (in) |
2.38 " |
Voltage (AC) |
250 VAC |
Availability
Obsolete Item No Longer Available
-
SF60C045
Brush Fuses Fuses, SF60C Series
Product Description
FUSE, 45A, 600V
Specifications
Specifications
Current Rating |
45 A |
Interrupt Rating |
235 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Body Length (in) |
2.73 " |
Mounting Centers (in) |
3.63 " |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF60C300
Brush Fuses Fuses, SF60C Series
Specifications
Specifications
Current Rating |
300 A |
Interrupt Rating |
235 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
2 " |
Body Length (in) |
3 " |
Mounting Centers (in) |
4.75 " |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SF60X300
Brush Fuses Fuses, SF60X Series
Product Description
FUSE, 300A, 600VAC
Specifications
Specifications
Current Rating |
300 A |
Interrupt Rating |
235 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.53 " |
Body Length (in) |
2.84 " |
Mounting Centers (in) |
4.03 " |
Voltage (AC) |
600 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RFC1000
Brush Fuses Fuses, RFC Series
Product Description
FUSE, 1000A, 600VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
1,000 A |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.32 " |
Body Length (in) |
2.89 " |
Mounting Centers (in) |
5.38 " |
Voltage (AC) |
600 VAC |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved