Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2355

Set Ascending Direction
  1. 753-530
    753-530
    Wago I/O Modules, 753 Series
    Item Number
    753-530
    MFG Item Number
    51199693
    Series
    753
    Product Description
    8-channel digital output; 24 VDC;
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 24 VDC
    Output Voltage 24 VDC
    Max Output Current 0.5 A
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 753-434
    753-434
    Wago I/O Modules, 753 Series
    Item Number
    753-434
    MFG Item Number
    51227361
    Series
    753
    Product Description
    8-channel digital input; 5/12 VDC;
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 4-32 VDC
    Output Voltage 5 VDC
    Max Output Current 4 mA
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750-354
    750-354
    Wago I/O Modules
    Item Number
    750-354
    MFG Item Number
    7500354
    Product Description
    FC EtherCAT
    Specifications
    Specifications
    Fieldbus Protocol EtherCAT
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 750-600
    750-600
    Wago I/O Modules
    Item Number
    750-600
    MFG Item Number
    51160154
    Product Description
    End Module; light gray
    Specifications
    Specifications
    Device Type End Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 750-343
    750-343
    Wago I/O Modules
    Item Number
    750-343
    MFG Item Number
    51182723
    Product Description
    Fieldbus Coupler PROFIBUS DP; 12
    Specifications
    Specifications
    Fieldbus Protocol PROFIBUS
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 750-564
    750-564
    Wago I/O Modules
    Item Number
    750-564
    MFG Item Number
    750-564
    Product Description
    4-channel analog output; Voltage/
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type I/O Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 750-342
    750-342
    Wago I/O Modules
    Item Number
    750-342
    MFG Item Number
    51189347
    Product Description
    FC ETHERNET
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 750-430
    750-430
    Wago I/O Modules, 750 Series
    Item Number
    750-430
    MFG Item Number
    60404070
    Series
    750
    Product Description
    8-channel digital input; 24 VDC; 3
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 4-32 VDC
    Input Current 2.8 mA
    Output Voltage 5 VDC
    Max Output Current 17 mA
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 750-458
    750-458
    Wago I/O Modules, 750 Series
    Item Number
    750-458
    MFG Item Number
    60273647
    Series
    750
    Product Description
    8-channel analog input; Thermocouple
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Output Voltage 5 VDC
    Max Output Current 100 mA
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 84130104
    84130104
    Crydom I/O Modules
    Item Number
    84130104
    MFG Item Number
    84130104
    Product Description
    GMS 17.55mm Output Module, 60VDC/3A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

I/O Modules

I/O modules are electrical components used for device communication, device control, and operation timing. They can connect directly to external loads like sensors, actuators, motors, and valves to send and receive feedback to a control system when the load is energized. They can also be used as accessory devices for PLCs and HMIs.

Modern I/O modules are compatible with advanced industrial communication protocols, built with Ethernet ports, and support TCP/IP, Modbus, Sixnet, ARP, UDP, HTTP, and many other network modes. I/O modules typically offer RS-485 serial and USB connectivity as well.

Simple modules will use pin connectors and provide feedback for up to four circuits. More complex equipment can swap between and automatically configure several channels, with programmable feedback states.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved