Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 18249

Set Ascending Direction
  1. BCC05M1
    BCC05M1
    Balluff Cordsets, Cordsets Series
    Item Number
    BCC05M1
    MFG Item Number
    BCC05M1
    Series
    Cordsets
    Product Description
    BCC M415-M414-3A-304-EX44T2-050
    Specifications
    Specifications
    Cable Type TPE
    Connector Type M12 Male Plug to M12 Female Plug
    Maximum Voltage 250 V
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. BES00PY
    BES00PY
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES00PY
    MFG Item Number
    BES00PY
    Series
    Inductive Proximity Sensors
    Product Description
    BES 516-325-G-E5-C-S4
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 4 mm
    Connection Type 3 Pin M12 Connector
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BCC03WZ
    BCC03WZ
    Balluff Connectors, Connectors Series
    Item Number
    BCC03WZ
    MFG Item Number
    BCC03WZ
    Series
    Connectors
    Product Description
    BCC M474-0000-2D-000-51X475-000
    Specifications
    Specifications
    Gender Male with Male Threads
    Number of Poles 4
    Number of Pins 4
    Cable Diameter Range 5-8 mm
    Minimum Cable Diameter 5 mm
    Maximum Cable Diameter 8 mm
    Voltage Rating (AC) 250 VAC
    Voltage Rating (DC) 250 VDC
    Current Rating 4 A
    Contact Type Screw Terminal
    IP Rating IP67
    Temperature Range -40-85 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BES0028
    BES0028
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES0028
    MFG Item Number
    BES0028
    Series
    Inductive Proximity Sensors
    Product Description
    BES M08MH1-PSC20B-S04G
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 2 mm
    Connection Type 4 Pin M12 Connector
    Body Composition Metallic
    Operating Voltage Range 12-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BES021E
    BES021E
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES021E
    MFG Item Number
    BES021E
    Series
    Inductive Proximity Sensors
    Product Description
    BES Q40KFU-PAC30F-S04G
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 30 mm
    Connection Type 4 Pin M12 Connector
    Body Composition Non-Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BES003C
    BES003C
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES003C
    MFG Item Number
    BES003C
    Series
    Inductive Proximity Sensors
    Product Description
    BES M08MI-PSC15B-S49G
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 1.5 mm
    Connection Type 3 Pin M8 Connector
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BES02K4
    BES02K4
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES02K4
    MFG Item Number
    BES02K4
    Series
    Inductive Proximity Sensors
    Product Description
    BES M12ML-PSC30A-S04G-W01
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 3 mm
    Connection Type 4 Pin M12 Connector
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BES00HC
    BES00HC
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES00HC
    MFG Item Number
    BES00HC
    Series
    Inductive Proximity Sensors
    Product Description
    BES 516-3005-G-E4-C-S49-00, 3
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 1.5 mm
    Connection Type Cable with M8 Connector
    Length of Cables 0.30 m
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BES01C8
    BES01C8
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES01C8
    MFG Item Number
    BES01C8
    Series
    Inductive Proximity Sensors
    Product Description
    BES 516-325-S4-C
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 2 mm
    Connection Type 3 Pin M12 Connector
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BES00H2
    BES00H2
    Balluff Inductive Proximity, Inductive Proximity Sensors Series
    Item Number
    BES00H2
    MFG Item Number
    BES00H2
    Series
    Inductive Proximity Sensors
    Product Description
    BES 516-3005-E5-C-S49
    Specifications
    Specifications
    Diameter 12.7 mm
    Power Type DC
    Range 0.8 mm
    Connection Type 3 Pin M8 Connector
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End