Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1069

Set Ascending Direction
  1. 01172.0-00
    01172.0-00
    Stego Thermostats, ZR 011 Series
    Item Number
    01172.0-00
    MFG Item Number
    01172.0-00
    Series
    ZR 011
    Product Description
    Dual Thermostat, normally closed and nor
    Specifications
    Specifications
    Type Mechanical (Dual Unit)
    Setting Range 0-60 °C
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Celsius
    Application Heating and Cooling
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 17121000010
    17121000010
    Pfannenberg Thermostats, FLZ530 Series
    Item Number
    17121000010
    MFG Item Number
    17121000010
    Series
    FLZ530
    Product Description
    Thermostat, -4 - 176 Deg F, FLZ530,
    Specifications
    Specifications
    Type Mechanical
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Setting Range -4-179 °F
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -4-179 °F
    Storage Temperature -4-179 °F
    Engineering Units Fahrenheit
    Application Cooling
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 01230.9-00
    01230.9-00
    Stego Thermostats, ETF 012 Series
    Item Number
    01230.9-00
    MFG Item Number
    01230.9-00
    Series
    ETF 012
    Product Description
    ETF 012 Temperature & Humidity Control,
    Specifications
    Specifications
    Type Electronic w/ Hygrostat
    Setting Range 32-140 °F
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Change-Over
    Operating Temperature 32-140 °F
    Storage Temperature -4-176 °F
    Engineering Units Fahrenheit
    Application Humidity and Temperature
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 01175.0-01
    01175.0-01
    Stego Thermostats, ZR 011 Series
    Item Number
    01175.0-01
    MFG Item Number
    01175.0-01
    Series
    ZR 011
    Product Description
    ZR 011 Dual Thermostat, normally closed
    Specifications
    Specifications
    Type Mechanical (Dual Unit)
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Fahrenheit
    Application Heating and Cooling
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 01116.9-00
    01116.9-00
    Stego Thermostats, ST 011 Series
    Item Number
    01116.9-00
    MFG Item Number
    01116.9-00
    Series
    ST 011
    Product Description
    ST 011 Thermostat, NO - normally open, 3
    Specifications
    Specifications
    Type Electronic
    Setting Range 32-140 °F
    Mounting DIN Rail
    IP Rating IP20
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Fahrenheit
    Hazardous Location No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 01159.0-00
    01159.0-00
    Stego Thermostats, KT 011 Series
    Item Number
    01159.0-00
    MFG Item Number
    01159.0-00
    Series
    KT 011
    Product Description
    Thermostat, N/C, 20-80 Deg C,
    Specifications
    Specifications
    Type Mechanical
    Setting Range 20-80 °C
    Mounting DIN Rail
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -49-176 °F
    Storage Temperature -49-176 °F
    Engineering Units Celsius
    Increase
    Decrease
    Availability
  7. 223589
    223589
    Chromalox Thermostats, WCRT Series
    Item Number
    223589
    MFG Item Number
    223589
    Series
    WCRT
    Product Description
    WCRT-100 THERMO 40-100 F
    Specifications
    Specifications
    Phase 1
    Temperature Range 40-100 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SKT011419NO
    SKT011419NO
    Hammond Manufacturing Thermostats, SKT Series
    Item Number
    SKT011419NO
    MFG Item Number
    SKT011419NO
    Series
    SKT
    Product Description
    Thermostat, N/O, 30-140 Deg F
    Specifications
    Specifications
    Operating Voltage 250 VAC
    Setting Range 30-140 °F
    Mounting DIN Rail
    IP Rating IP20
    Application Heating and Cooling
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. NTE-DTC140
    NTE-DTC140
    NTE Electronics Thermostats, F-13 Series
    Item Number
    NTE-DTC140
    MFG Item Number
    NTE-DTC140-BULK
    Series
    F-13
    Product Description
    Disc Thermostat, 110 Deg F Open, 140
    Specifications
    Specifications
    Open Temperature 110 °F
    Close Temperature 140 °F
    Function Close on Rise
    Contact Current Capacity 15 A
    Contact Configuration SPST-NO
    Terminal Type 0.25 " Quick Connect
    Reset Automatic
    Mounting Surface
    Increase
    Decrease
    Availability
  10. 17111000010
    17111000010
    Pfannenberg Thermostats, FLZ520 Series
    Item Number
    17111000010
    MFG Item Number
    17111000010
    Series
    FLZ520
    Product Description
    Thermostat, 32-140 Deg F, FLZ 520,
    Specifications
    Specifications
    Type Mechanical
    Operating Voltage 240 VAC
    Nominal Voltage 240 VAC
    Setting Range -4-179 °F
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -4-179 °F
    Storage Temperature -4-179 °F
    Engineering Units Fahrenheit
    Application Heating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Thermostats

A thermostat is an electronic component that senses the temperature of its environment. Thermostats are often the main control unit for heating and cooling systems, and are responsible for maintaining ambient temperature near a desired setpoint.

Thermostats control temperature by switching heating or cooling devices on or off to maintain the correct temperature. To control temperatures in an enclosure, a thermostat would be responsible for turning on or off small heaters and fans.

Thermostats provide consistent operating conditions within enclosures to produce greater reliability, reduce energy consumption, and improve equipment efficiency. Thermostats also assist in protecting electronic equipment from corrosion and other damage due to condensation.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved