Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 110

Set Ascending Direction
  1. D2E133-DM67-78
    D2E133-DM67-78
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-DM67-78
    MFG Item Number
    D2E133-DM67-78
    Series
    D2E133
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 213 mm
    Nominal Width 270 mm
    Nominal Depth 204 mm
    Air Flow 420 CFM
    Power Consumption 205 W
    Noise Level 55
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. G2E120-AR54-43
    G2E120-AR54-43
    ebm-papst, Inc. Fans, G2E120 Series
    Item Number
    G2E120-AR54-43
    MFG Item Number
    G2E120-AR54-43
    Series
    G2E120
    Product Description
    FAN, 115VAC 152CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 190 mm
    Nominal Width 115 mm
    Nominal Depth 174 mm
    Air Flow 152 CFM
    Power Consumption 105 W
    Noise Level 62
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 3AXD50000422975
    Item Number
    3AXD50000422975
    MFG Item Number
    3AXD50000422975
    Product Description
    Centrifugal Fan w/ Assembly Plate,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A135
    A135
    MARS Fans
    Item Number
    A135
    MFG Item Number
    A135
    Product Description
    Blower 120V Sp.1
    Specifications
    Specifications
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Current Rating 0.7 A
    Bearing Type Sleeve
    Flange No
    Increase
    Decrease
    Availability
  5. D1G133-DC13-52
    D1G133-DC13-52
    ebm-papst, Inc. Fans, D1G133 Series
    Item Number
    D1G133-DC13-52
    MFG Item Number
    D1G133-DC13-52
    Series
    D1G133
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Nominal Height 213 mm
    Nominal Width 232 mm
    Nominal Depth 203 mm
    Air Flow 600.4 CFM
    Power Consumption 118 W
    Fan Speed 1,580 RPM
    Noise Level 64
    Flange No
    Locked Rotor Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. D1G133-DC17-52
    D1G133-DC17-52
    ebm-papst, Inc. Fans, D1G133 Series
    Item Number
    D1G133-DC17-52
    MFG Item Number
    D1G133-DC17-52
    Series
    D1G133
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 48 VDC
    Nominal Voltage 48 VDC
    Nominal Height 213 mm
    Nominal Width 232 mm
    Nominal Depth 203 mm
    Air Flow 600.4 CFM
    Power Consumption 118 W
    Fan Speed 1,580 RPM
    Noise Level 64
    Flange No
    Locked Rotor Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. D2E097-CB01-02
    D2E097-CB01-02
    ebm-papst, Inc. Fans, D2E097 Series
    Item Number
    D2E097-CB01-02
    MFG Item Number
    D2E097-CB01-02
    Series
    D2E097
    Product Description
    FAN, 97MM 230VAC 109CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 137 mm
    Nominal Width 140 mm
    Nominal Depth 144 mm
    Air Flow 106 CFM
    Power Consumption 42 W
    Noise Level 47
    Connection Type Wire Leads
    Bearing Type Ball
    Flange No
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. D2E133-DM47-A3
    D2E133-DM47-A3
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-DM47-A3
    MFG Item Number
    D2E133-DM47-A3
    Series
    D2E133
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 213 mm
    Nominal Width 270 mm
    Nominal Depth 204 mm
    Air Flow 353 CFM
    Power Consumption 195 W
    Noise Level 55
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EE1G-115-180-04
    EE1G-115-180-04
    ebm-papst, Inc. Fans, EE1G180 Series
    Item Number
    EE1G-115-180-04
    MFG Item Number
    EE1G-115-180-04
    Series
    EE1G180
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 302 mm
    Nominal Width 170 mm
    Nominal Depth 260 mm
    Air Flow 460 CFM
    Power Consumption 180 W
    Noise Level 64
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. G2E120-CR21-01
    G2E120-CR21-01
    ebm-papst, Inc. Fans, G2E120 Series
    Item Number
    G2E120-CR21-01
    MFG Item Number
    G2E120-CR21-01
    Series
    G2E120
    Product Description
    FAN, 230VAC 150CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 180 mm
    Nominal Width 110 mm
    Nominal Depth 171 mm
    Air Flow 150 CFM
    Power Consumption 100 W
    Noise Level 63
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No