Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 535

Set Ascending Direction
  1. JTD10
    JTD10
    Littelfuse Fuses, JTD Series
    Item Number
    JTD10
    MFG Item Number
    JTD10
    Series
    JTD
    Product Description
    Fuse, 10A, 600VAC, J, Time Delay
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 20.6 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.81 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. JTD60ID
    JTD60ID
    Littelfuse Fuses, JTD_ID Series
    Item Number
    JTD60ID
    MFG Item Number
    JTD60ID
    Series
    JTD_ID
    Product Description
    Fuse, 60A, 600VAC, J, Time Delay,
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Diameter (mm) 27 mm
    Body Length (mm) 60.3 mm
    Diameter (in) 1.06 "
    Body Length (in) 2.36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DFJ-40
    DFJ-40
    Bussmann Fuses, DFJ Series
    Item Number
    DFJ-40
    MFG Item Number
    DFJ-40
    Series
    DFJ
    Product Description
    DRIVE FUSE
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (AC) 600 VAC
    Voltage (DC) 450 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AJT10
    AJT10
    Mersen Fuses, AJT Series
    Item Number
    AJT10
    MFG Item Number
    AJT10
    Series
    AJT
    Product Description
    Fuse, 600V 10A Class J TD, Y217302
    Specifications
    Specifications
    Current Rating 10 A
    Voltage (AC) 600 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LPJ-20SP
    LPJ-20SP
    Bussmann Fuses, LPJ Series
    Item Number
    LPJ-20SP
    MFG Item Number
    LPJ-20SP
    Series
    LPJ
    Product Description
    Fuse, 20A, 600VAC, UL Class J, Time
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. LPJ-60SP
    LPJ-60SP
    Bussmann Fuses, LPJ Series
    Item Number
    LPJ-60SP
    MFG Item Number
    LPJ-60SP
    Series
    LPJ
    Product Description
    FUSE, 60A, 600VAC, UL CLASS J, TIME
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 1.06 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. JTD40
    JTD40
    Littelfuse Fuses, JTD Series
    Item Number
    JTD40
    MFG Item Number
    JTD40
    Series
    JTD
    Product Description
    Fuse, 40A, 600VAC, J, Time Delay
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 27 mm
    Body Length (mm) 60.3 mm
    Diameter (in) 1.06 "
    Body Length (in) 2.36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AJT30
    AJT30
    Mersen Fuses, AJT Series
    Item Number
    AJT30
    MFG Item Number
    AJT30
    Series
    AJT
    Product Description
    Fuse, Class J T/D, W213229
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 600 VAC
    Voltage (DC) 500 VDC
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. JTD100ID
    JTD100ID
    Littelfuse Fuses, JTD_ID Series
    Item Number
    JTD100ID
    MFG Item Number
    JTD100ID
    Series
    JTD_ID
    Product Description
    FUS 600V T/D CLASS J 100A INDICATING
    Specifications
    Specifications
    Current Rating 100 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 117.5 mm
    Diameter (mm) 28.6 mm
    Body Length (mm) 66.7 mm
    Diameter (in) 1.13 "
    Body Length (in) 2.63 "
    Length (In) 4.63 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LPJ-30SP
    LPJ-30SP
    Bussmann Fuses, LPJ Series
    Item Number
    LPJ-30SP
    MFG Item Number
    LPJ-30SP
    Series
    LPJ
    Product Description
    FUSE, 30A, 600VAC, TIME DELAY
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 600 VAC
    Voltage (DC) 300 VDC
    Interrupt Rating 300 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.81 "