-
9T58K0044GE Transformers, Type IP SeriesItem Number9T58K0044MFG Item Number9T58K0044SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 100 VA Enclosed No Mounting Panel Termination Screw Terminals Temperature Rise (F) 239 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9T58K0050GE TransformersItem Number9T58K0050MFG Item Number9T58K0050Product DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 50 VA Enclosed No Mounting Foot AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B350LP7JKFMicron Industries Transformers, ImperviTRAN SeriesItem NumberB350LP7JKFMFG Item NumberB350LP7JKFSeriesImperviTRANProduct DescriptionImperviTRAN 350 VA, 1P, 120x240Specifications
Specifications Phase 1 Type Control VA Rating 350 VA Secondary Voltage 24 V Enclosed No Primary Fuseholder Optional Secondary Fuseholder Included Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B500BTZ13JKFMicron Industries Transformers, ImperviTRAN SeriesItem NumberB500BTZ13JKFMFG Item NumberB500BTZ13JKFSeriesImperviTRANProduct DescriptionImperviTRAN 500 VA, 1P,Specifications
Specifications Phase 1 Type Control VA Rating 500 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Included Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B050PU1519JJMicron Industries Transformers, ImperviTRAN SeriesItem NumberB050PU1519JJMFG Item NumberB050PU1519JJSeriesImperviTRANProduct DescriptionImperviTRAN 50 VA, 240x480 Primary,Specifications
Specifications Phase 1 Type Control VA Rating 50 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B050BTZ13RBMicron Industries Transformers, ImperviTRAN SeriesItem NumberB050BTZ13RBMFG Item NumberB050BTZ13RBSeriesImperviTRANProduct DescriptionImperviTRAN 50 VA, 1P,Specifications
Specifications Phase 1 Type Control VA Rating 50 VA Enclosed No Primary Fuseholder Included Secondary Fuseholder Optional Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
B250BTZ13JKFMicron Industries Transformers, ImperviTRAN SeriesItem NumberB250BTZ13JKFMFG Item NumberB250BTZ13JKFSeriesImperviTRANProduct DescriptionImperviTRAN 250 VA, 1P,Specifications
Specifications Phase 1 Type Control VA Rating 250 VA Enclosed No Primary Fuseholder Optional Secondary Fuseholder Included Termination Integrally Molded Terminal Blocks Terminal Covers Optional Insulation Class Class B AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TR50VA008Functional Devices Transformers, RIB SeriesItem NumberTR50VA008MFG Item NumberTR50VA008SeriesRIBProduct DescriptionTransformer, 50VA, w/ Circ Breaker,Specifications
Specifications Phase 1 Type Control VA Rating 50 VA Secondary Voltage 120 V Enclosed No Termination Wire Leads Temperature Range (F) -30-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
631-1101-300Jefferson Electric TransformersItem Number631-1101-300MFG Item Number631-1101-300Product Description1PH, 50VA, 240x480 Pri, 120 Sec,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
9T58K0052GE Transformers, Type IP SeriesItem Number9T58K0052MFG Item Number9T58K0052SeriesType IPProduct DescriptionTRANSFORMERSpecifications
Specifications Phase 1 Type Control VA Rating 1,000 VA Enclosed No Mounting Panel Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day.